Beli mesin press pneumatik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  2. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  4. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  5. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  6. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  7. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  8. BOSCH Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill (Mesin Bor Baterai)
    atribut:
    • Battery Type: Lithium-ion
    • Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
    • No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
    • Torque (N m): 14/30/- (soft/hard/max)
    • Torque settings: 20+1
    • Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
    • Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
  9. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  10. TRANZGEAR WPS Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPS Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  11. Agaf Automation RAB Series Precision Planetary Gearbox
    Mulai

    Rp13.999.900

    Agaf Automation RAB Series Precision Planetary Gearbox
    Deskripsi:
    High Precision High Torque Planetary Gearbox RABThe surface of the gear box is treated with electroless Nickel, and the plate is treated with blue anode to improve the tolerance and corrosion resistance of the environment.- Lowest backlash- High efficiency 95%- Life time lubricationReducer Rotary Inertia1. The Max. acceleration torque T2B=60% of T2NOT.2. When output speed is 100rpm, inertia acts on the ouput shaft center position.3. 3-stage big ratios are not in the above table.
    atribut:
    • Output Shaft Keyway: S2 : Standard (Keyway)
  12. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
Daftar Harga mesin press pneumatik Terbaru October 2026
KRISBOW Cultivator Gearbox 6 Speed Shifting SetRp5.299.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.299.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
Melzer Hydraulic Shop PressRp3.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
BOSCH Cordless Drill (Mesin Bor Baterai)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)