Beli mesin planner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Planner
    Mulai

    Rp339.900

    Mesin HL Planner
    atribut:
    • Width of Planning (mm): 82
    • Rated Voltage (V): 220
  2. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp17.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  3. KRISBOW Mesin Serut Kayu
    Mulai

    Rp29.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  4. DEWALT Thickness Planner
    Mulai

    Rp29.999.900

    DEWALT Thickness Planner
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 61.5x56x48.5
    • AMPS: 15
    • Max Depth of Cut (inch): 1/8
    • Planer Type: Stationary
    • Tool Weight (lbs): 92
    • Depth Capacity (inch): 6
    • Power Tool Type: Corded
    • Width Capacity (inch): 13
    • No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
  5. RYU Planner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    RYU Planner
    Deskripsi:
    The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
  6. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  7. BOSCH Planer (Mesin Ketam)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Ketam)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  8. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  9. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  10. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  11. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  12. FUJIYAMA Portable Planer
    Mulai

    Rp8.699.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  13. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  14. WISON Mesin Bor Bobok Kayu
    Mulai

    Rp4.599.900

    WISON Mesin Bor Bobok Kayu
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  15. Wipro Mesin Jointer
    Mulai

    Rp9.699.900

    Wipro Mesin Jointer
    atribut:
    • Fence Tilt: 45°L, 90°,45°R
    • Cutting Depth (mm): 3
    • Cutting Rabbeting (mm): 12.7
  16. JLD Mesin Profil Router Trimmer Kayu
    Mulai

    Rp249.900

    JLD Mesin Profil Router Trimmer Kayu
    atribut:
    • Rated Input Power (W): 300
    • Chuck Diameter (mm): 6.35
    • Frequency (Hz): 50
    • Voltage (V): 220
    • Size (mm): 6
    • Speed (rpm): 3200
  17. RYOBI Planer
    Mulai

    Rp1.499.900

    RYOBI Planer
    atribut:
    • Input Power (W): 550
    • Planing Width (mm): 82
    • Planing Depth (mm): 0-1
    • Rabbeting (mm): 11.5
  18. YASUKA Planner
    Mulai

    Rp549.900

    YASUKA Planner
    Deskripsi:
    Power Planer YPN-082A adalah mesin serut kayu listrik yang digunakan untuk mengatur ketebalan papan atau untuk membuat permukaan datar pada sepotong kayu. Alat ini adalah perangkat genggam dan ditenagai oleh kabel listrik yang dipasang ke stopkontak.Mesin dilengkapi bilah berputar yang ditempelkan di bagian bawah alat, dan pelat pemandu untuk membantu pengguna menjaga alat tetap rata dan lurus selama digunakan. Perangkat ini berguna untuk proyek kecil hingga menengah. Kedalaman pemotongan menggunakan Power Planer YPN-082A dapat disesuaikan pada kebanyakan model dengan kenop kontrol yang dipasang di bagian depan planer.Mesin memiliki berat sebesar 2.7 kg, daya 500 W, lebar penyerutan 82 mm, kedalaman penyerutan 1 mm, dan memiliki kecepatan tanpa beban 16.000 rpm.Power Planer YPN-082A cocok digunakan pada pekerjaan-pekerjaan kayu, seperti bangunan dek, furnitur teras, garasi, dan pekerjaan atap, dan memperbaiki atau mengganti pintu. Mesin ini juga memiliki banyak kegunaan di bengkel, terutama bengkel kecil yang tidak memiliki jointer-planer atau surface planer berukuran penuh.Menggunakan Power Planer YPN-082A dapat mengontrol ukalitas potongan seperti pada jointer. Potongan yang lebih lambat dan dangkal memberikan tampilan yang lebih halus daripada potongan yang cepat dan dalam.Kelebihan meesin yakni dapat menyesuaikan kedalaman potong pada power planer dilakukan dengan cara yang berbeda. Mesin juga akan menghilangkan bekas gergaji, bahkan dari tepi yang kasar, kayu dapat diserut dengan cara yang mudah sesuai yang diinginkan.
    atribut:
    • Cutting Width (mm): 82 (3-1/4inch)
    • Depth of Reduction (mm): 1
    • Dimensions (LxWxH) (mm): 315x175x180
    • No Load Speed (rpm): 16
    • Power (W): 500
  19. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.199.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
Daftar Harga mesin planner Terbaru March 2026
Mesin HL PlannerRp339.900
WISON Mesin Planner (Mesin Serut)Rp17.999.900
KRISBOW Mesin Serut KayuRp29.999.900
RYOBI Planner (Mesin Serut)Rp1.699.900
DEWALT Thickness PlannerRp29.999.900
RYU PlannerRp499.900
Makita Mesin Serut KayuRp1.599.900
BOSCH Planer (Mesin Ketam)Rp979.900
RYU Table SawRp1.099.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)