Beli mesin pemotong rumput gendong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Wipro Mesin Potong Rumput Senaratribut:
- Input Power (W): 400
- No Load Speed (rpm): 10000
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- Buddy Electric Mower 40Vatribut:
- Input Voltage (V): DC 20 x2 (40v)
- Blade Size (mm): 255x1.6 (3T)
- Cutting Capacities (mm): 340x2
- No Load Speed (rpm): 5800
- Run Time (minute): Blade 45(s) (4.0AH)/ String 150(s) (4.0AH)
- KRISBOW Mobil Mesin Pemotong Rumput dengan Mesin BSatribut:
- Size (inch): 40.2
- Power (HP): 17.5
- Battery: 18VAh
- Color: Red
- Cutting Height (mm): 30-90
- Cutting Width (cm): 102
- Deck Material: Steel
- Dimensions (cm): 183x78x105
- Machine: Briggs & Stratton
- Machine Type: Katup Overhead
- Screw Tightening Torque (N m): 40
- Speed: Variabel Berturut-Turut
- Transmission: Hidrostatik
- Turning Radius (cm): 45
- Voltage (V): 12
- Honda Power Product Lawn MowerDeskripsi:Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safetyatribut:
- Engine Model: GXV160
- Type Engine: 4-stroke,over head valve forced air-cooled
- Engine Oil Capacity (L): 0.65
- Fuel Tank Capacity (L): 1.5
- Grass Bag Capacity (L): 60
- Dimensions (mm): 1560x505x1025
- Weight (kg): 41.0
- Displacement (cm³): 163.0
- Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- PRO-QUIP Gasoline Lawn Moweratribut:
- Machine Type: 4 Tak
- Idle Speed (rpm): 2800
- Drive Type: Hand-push
- Cutting Height (mm): 25-75
- Fuel Tank (L): 1.2
- Wheels (inch): 7 & 10 Rubber Wheel
Daftar Harga mesin pemotong rumput gendong Terbaru March 2026
| BULTRAX Mesin Potong Rumput Gendong | Rp919.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.499.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| Wipro Mesin Potong Rumput Senar | Rp719.900 |
| Tasco Lawn Mower | Rp3.599.900 |
| KRISBOW Mesin Potong Rumput Dorong | Rp1.199.900 |
| KRISBOW Mesin Potong Rumput | Rp509.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
| Stihl Mesin Potong Rumput & Semak | Rp2.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)