Beli mesin las hugong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HUGONG Mesin Las ARC InverterDeskripsi:- Portable Stick Welder- New Generation IGBT Inverter Technology- Built-in Anti-Sticking and Hot Start- Ideal for Welding of Carbon steels, low-alloy stells and stainless steels- Excelent arc characteristic and perfomance with electrodes in diameters of 1.6 to 5.0. rutile (E 6013) and Basic (E 7018) type electrodes- Thermal protection and power indicator light- Equipped with voltage protection this improves the reliability- Easy-to-use and user-friendly control panel- Steepless welding current adjustment- Easy welding cable connections with European type quick connectors- Fan cooling system- IPS2 Protection Class- Lightweight, Small and Compact Design
- HUGONG Mesin Las TIGDeskripsi:- Portable Inverter DC HFTIG With Pulse I MMA Welder - New Generation IGBT Inverter Technology - Ideal for vvelding of carbon steels, ION-allcy steels and stainless steels and aluminum - Digital Display - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly control panel - Welding Mode(OC HFT1G ILJFTTlG/MMA), TlG I Pulse TlG and 2T/4T selections - Adjustable EX. displayable gas pre-flow/post flow, ignition/base/peak current; s1niply weld1ng procedure parameters - Adjustable; Hot start, Arc Force and built-in Anti-Sticking for MMA welding - Steeples Welding Current/Setting Knob - Power, Overload and Under/Over-Voltage LED indicators - Easy welding cable connections with European type quick connectors - Foot control can be used - Fan cooling system - IP21S Protection Class - Lightweight, Small and Patented Compact Design - Weight is only 9kg - Dimensions (cm) (LxWxH) 44x17.5x34
- Wipro Travo Las Inverteratribut:
- Class of Insulation: F
- Rate Duty Cycle: 0.6
- HUGONG Mesin Las MIG InverterDeskripsi:- On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
- HUGONG TIG GTAW Water Tankatribut:
- Input Power (V): 220
- Frequency (Hz): 50/60
- Output Power (W): 250
- Preassure: 20L/min Flow 30Psi Pressure
- Product Accessoris: Hose 5m (x2)
- Tank Capacity (L) : 12
- AOTAI Water Cooling Unitatribut:
- Indent Time: 60
- Single Phase: 220+/-10% /50Hz
- Capacity tank (l): 9
- Flow Rated (L/minute): 8.5 at 6 m/H
- Dimensions (mm): 485x273x360
- Type: Water Cooling
- AOTAI TIG Welding Inverter 1PHatribut:
- Input Power (V/Ph/Hz): 230V/1 Phase/ 50-60Hz.
- Rated Output (Current/Voltage/Duty Cycle): 200A/18V/40% TIG
- Input current @Rated Output: 23.4A
- Dimensions (mm): 389x155x299
- Weight (kg): 9.5
- Process: DC TIG (GTAW)
- Kennedy Crimping Plier Kit C/W Assorted Terminalsatribut:
- Compatible connector: Insulated Terminals Non-Insulated Terminals
- Handle Cover Material: PVC
- Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
- Jaw Material: Steel
- Number of Pieces: 100
- Capacity (mm²): 1.5- 16
- Tool Material: Steel
- Tool/Jaw Features: Chemically Blackened
- Type: Crimping Tool Kit
- AOTAI Inverter DC Stick Welding Machineatribut:
- Frequency (Hz): 50/60
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- MultiPro TIG Welding MachineDeskripsi:Optional Accessories : - Argon Gas Regulator. - MULTIPRO Super Cooler 10L. Suitable : - Ferrous Metal (Carbon Steel, Stainless Steel). - Light & Medium Industrial. - Work with Generator.
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- AOTAI MIG Welding Inverter DCatribut:
- Rated Input Capacity (kVA): 12.7
- Rated Input Current (A): 19.3
- Dimensions (mm): 655x324x546
- Duty Cycle (%): '60%@350A at 40°C
- OCV (V): Around 70
- Output Current Range (A): 60-350
- Output Voltage Range (V): 14-40
- Trigger Mode: 2/4T
- Weight (kg): 40
- Weight (lbs): 88.3
- Wire Size (mm): 0.8, 1.0, 1.2
- STAHLWERK Mesin Las TIG AC/DCDeskripsi:Mesin las TIG stahlwerk atau biasa disebut GTAW dimana membutuhkan kawat las jenis tungsten dan membutuhkan gas argon dalam pengelasan dengan sumber listrik AC/DC. Dengan efisiensi 85% mesin las ini dapat digunakan untuk pengelasan dengan hasil yang presisi.
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
Daftar Harga mesin las hugong Terbaru March 2026
| HUGONG Mesin Las ARC Inverter | Rp1.899.900 |
| HUGONG Mesin Las TIG | Rp8.799.900 |
| Wipro Travo Las Inverter | Rp1.499.900 |
| HUGONG Mesin Las MIG Inverter | Rp20.999.900 |
| HUGONG TIG GTAW Water Tank | Rp9.799.900 |
| AOTAI Water Cooling Unit | Rp11.999.900 |
| AOTAI TIG Welding Inverter 1PH | Rp6.999.900 |
| Kennedy Crimping Plier Kit C/W Assorted Terminals | Rp459.900 |
| AOTAI Inverter DC Stick Welding Machine | Rp4.999.900 |
| AOTAI TIG Welding Inverter DC | Rp22.999.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Mesin%20Las%20ARC%20Inverter/P103150507-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/HUGONG%20Mesin%20Las%20TIG/P103150516-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Wipro%20Travo%20Las%20Inverter/dfP108543483-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Mesin%20Las%20MIG%20Inverter/P103150525-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/HUGONG%20TIG%20GTAW%20Water%20Tank/0nP106653023-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Water%20Cooling%20Unit/rkP105578992-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/AOTAI%20TIG%20Welding%20Inverter%201PH/2uP105656102-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Inverter%20DC%20Stick%20Welding%20Machine/nvP105578859-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20TIG%20Welding%20Inverter%20DC/r2P105578974-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/MultiPro%20TIG%20Welding%20Machine/ipP105479673-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20MIG%20Welding%20Inverter%20DC/odP105578877-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Mesin%20Las%20TIG%20AC%2FDC/8kP103766308-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Mesin%20Las%20MIG/q8P105670944-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/Rilon%20Mesin%20Las%20Argon/9zP106778359-1.jpg)