Beli mesin fax panasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Fax FT Series
    Mulai

    Rp2.199.900

    Panasonic Fax FT Series
    Deskripsi:
    KX-FT983CX - Automatic Paper Cutter - Caller ID-1 Ready - Out of Paper Reception*2
  2. Panasonic Fax FP Series
    Mulai

    Rp2.199.900

    Panasonic Fax FP Series
    Deskripsi:
    KX-FP701 Compact Plain Paper Fax with Copier - Distinctive Ring detection*3 - 2-line LCD readout - 64-Level halftone resolution
  3. Panasonic Fax MB Series
    Mulai

    Rp3.699.900

    Panasonic Fax MB Series
    Deskripsi:
    Panasonic KX-MB2130 Driver Panasonic KX-MB2130 fast duplexing can print two-sided document at 24 ppm level, effectively cutting printing time in half when compared with the KX-MB2130 multifunctional printer standard 26-ppm MFP duplexing. Panasonic provide the performance you need todramactically improve office productivity you, From routine print jobs and enhanced document security for on the go mobile printing thies versatile printer has all the feature of complex demands of today's business environment.
    atribut:
    • Frequency Range (GHz): 1.88-1.90
  4. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  5. Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Mulai

    Rp109.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Deskripsi:
    The Lexmark CX825de colour A4 MFP combines print speed of up to 52 pages per minute, ease of use, professional colour and configurable software solutions with available finishing options.Operating Systems Supported :Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)
    atribut:
    • Print Speed (ppm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Copy Speed (cpm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Print Technology: Colour Laser
    • Scan Area (mm): 216x355 (Maximum)
    • Optical Scanning Resolution (ppi): 1200x600
    • Media Types Supported: Vinyl Labels, Labels, Banner Paper, Card Stock, Plain Paper, Polyester Labels, Dual Web Labels, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Index Card, 4x6-inch, C4 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Average Power (W): 0.3 (Hibernate Mode), 1.43 (Sleep Mode), 125 (Ready Mode), 825 (Printing), 650 (Copying), 110 (Scanning)
    • Display: Lexmark e-Task 10-inch (25cm) class color touch screen
    • Energy Star Typical Electricity Consumption (kWh/week): TEC 0.86
    • Included Paper Handling: 100-Sheet Multipurpose Feeder, 500-Sheet Output Bin, Integrated Duplex, 550-Sheet Input
    • Laser Cartridge Yields: up to 22000page Colour (CMY) Extra High Yield Cartridges; 17000page Colour (CMY) High Yield Cartridges; 33000page Black Extra High Yield Cartridge; 8000page Black and Colour (CMYK) Cartridges
    • Noise Level (dBa): Operating 16 (Idle), 56 (Print), 59 (Copy), 56 (Scan)
    • Paper Input Capacity: Standard: 650 pages 75gsm bond, Maximum: 4500 pages 75gsm bond, 650 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 500 pages 75gsm bond, Maximum: 1950 pages 75gsm bond
    • Part Number: 42K0206
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
    • Size (HxWxD) (mm): 813x559x588
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Two Front USB 2.0 Specification Hi-Speed Certified port (Type A), Gigabit Ethernet (10/100/1000), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  6. Kranz Kitchen Faucet (Keran Wastafel Dapur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

  7. Panasonic PABX Telephone
    Mulai

    Rp15.999.900

    Panasonic PABX Telephone
    Deskripsi:
    PABX Panasonic KX-TES824 menyediakan konfigurasi untuk 3 line dan 8 extension, dan dapat diperluas untuk konfigurasi maksimum 8 line dan 24 extension. DISA / Pesan pada sibuk adalah fitur baru seperti Ekstensi CLI (option) dan USB untuk pemrograman PC. Baru Panasonic KX-TES824 menawarkan solusi yang luar biasa bagi sebagian kecil untuk bisnis ukuran menengah. Fitur termasuk kelompok kerja, panggilan cepat sistem, nomor panggilan pribadi, internal / eksternal musik-on-terus, paging dan auto-petugas.PABX Panasonic KX-TES824 Control Unit menyediakan kapasitas awal untuk jalur pertukaran tiga dan delapan ekstensi tetapi dengan penambahan kartu dapat dengan mudah memperluas hingga valuta delapan dan dua puluh empat ekstensi. Ekstensi dapat telepon standar, telepon nirkabel atau Panasonic Sistem-TeleponHarap dicatat: sistem ini membutuhkan 1 x Panasonic KX-T7730 layar telepon untuk pemrograman semua handset lainnya dapat handset KX-T atau dijalin dgn tali / tanpa kabel standar.
  8. Sharp Security phone with cordless main unit and large screen & safe flash lamp
    Mulai

    Rp4.099.900

    Sharp Security phone with cordless main unit and large screen & safe flash lamp
    Deskripsi:
    A security phone with a variety of preset security functions. ``Automatic Pre-Call Alert & Auto Listen and Answer'' will play a warning message to the other party before the ringtone sounds, ``This call will be recorded for security purposes.'' If the call is disconnected, there will be no ringtone. If the call does not hang up, you will be asked to confirm your name, so you can only respond to calls from people you know. This feature was developed with advice from the Tokyo Metropolitan Police Department's Crime Prevention Task Force and the Osaka Prefectural Police Headquarters Special Fraud Control Office, so you don't have to answer suspicious calls. If you have a number display contract, you can tell at a glance that when you receive a call from an unregistered number, the incoming call lamp will turn red, and if the number is registered, it will turn green. In addition, it is packed with functions useful for crime prevention, such as blocking calls from anyone and anywhere, blocking anonymous calls, and blocking toll-free calls. If you accidentally answer a nuisance call, it also has features that allow you to hang up on the spot, such as automatic call recording and a one-touch nuisance stop button. Hearing a voice in your ear through the receiver can stir your emotions and increase the risk of being deceived. Using the speakerphone function to hear the other party's voice over the speaker is also effective in preventing fraud. A cordless base unit that is convenient for making and receiving calls while on the move. Up to three slave units can be added to one base unit.*Depending on the available functions, a number display contract may be required. To use this service, you need to apply to NTT East or NTT West and pay a monthly usage fee. For details, please contact NTT East or NTT West.
    atribut:
    • Color: Gold system
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  10. Panasonic Telephone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panasonic Telephone
    Deskripsi:
    KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
  11. GNT Jet Cleaner Gun Nozzle
    Mulai

    Rp74.900

    GNT Jet Cleaner Gun Nozzle
    Deskripsi:
    GNT Gun Jet Cleaner Pendek merupakan alat penembak tekanan tinggi model pistol (pendek), dapat digunakan untuk media air maupun angin. Alat ini biasa digunakan de bengkel atau tempat steam kendaraan.- Gun jet Clener- Bentuk pendek- Compatible dengan berbagai jenis selang- Ringan dan nyaman di genggam- Semprotan air lebih kuat- Cocok untuk bengkel maupun tempat Steam kendaraan
    atribut:
    • Compatible for: All Hose Type
    • Type: Pendek (Short)
  12. LEGION Sepatu Boots Safety (Sepatu Proyek)
    12%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

  13. Vessel Bit for Electric Screwdriver (Mata Obeng)
    75%
    Mulai

    Rp46.900

    Vessel Bit for Electric Screwdriver (Mata Obeng)
    Deskripsi:
    -It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
  14. Sherlock Grendel Pintu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Sherlock Grendel Pintu
    Deskripsi:
    Grendel Slot Kunci Pintu Stainless Steel Sherlock- Design Simple dan Classic- Awet dan Handal- Sudah Termasuk SkrupMaterial : Stainless Steel
  15. PANDA SCANNER Label Barcode Thermal (Kertas Label)
    Mulai

    Rp62.900

    PANDA SCANNER Label Barcode Thermal (Kertas Label)
    Deskripsi:
    For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printer
    atribut:
    • Material: Thermal
    • Core Size (inch): 1
    • Gap Size (mm): 3
    • Number of Line : 1
Daftar Harga mesin fax panasonic Terbaru October 2026
Panasonic Fax FT SeriesRp2.199.900
Panasonic Fax FP SeriesRp2.199.900
Panasonic Fax MB SeriesRp3.699.900
Panasonic Corded PhoneRp379.900
Lexmark Mesin Fotokopi Multifungsi Laser BerwarnaRp109.999.900
Kranz Kitchen Faucet (Keran Wastafel Dapur)Rp86.900
Panasonic PABX TelephoneRp15.999.900
Sharp Security phone with cordless main unit and large screen & safe flash lampRp4.099.900
GUARDIAN TELECOM INC. Water Tight Ringdown TelephoneRp59.999.900
Panasonic Cordless Phone (Telephone)Rp479.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)