Sharp Security phone with cordless main unit and large screen & safe flash lamp
Sebelum PPN:
Rp4.099.900 - Rp7.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Gold system |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A security phone with a variety of preset security functions. ``Automatic Pre-Call Alert & Auto Listen and Answer'' will play a warning message to the other party before the ringtone sounds, ``This call will be recorded for security purposes.'' If the call is disconnected, there will be no ringtone. If the call does not hang up, you will be asked to confirm your name, so you can only respond to calls from people you know. This feature was developed with advice from the Tokyo Metropolitan Police Department's Crime Prevention Task Force and the Osaka Prefectural Police Headquarters Special Fraud Control Office, so you don't have to answer suspicious calls.
If you have a number display contract, you can tell at a glance that when you receive a call from an unregistered number, the incoming call lamp will turn red, and if the number is registered, it will turn green. In addition, it is packed with functions useful for crime prevention, such as blocking calls from anyone and anywhere, blocking anonymous calls, and blocking toll-free calls.
If you accidentally answer a nuisance call, it also has features that allow you to hang up on the spot, such as automatic call recording and a one-touch nuisance stop button.
Hearing a voice in your ear through the receiver can stir your emotions and increase the risk of being deceived. Using the speakerphone function to hear the other party's voice over the speaker is also effective in preventing fraud.
A cordless base unit that is convenient for making and receiving calls while on the move. Up to three slave units can be added to one base unit.
*Depending on the available functions, a number display contract may be required. To use this service, you need to apply to NTT East or NTT West and pay a monthly usage fee. For details, please contact NTT East or NTT West.
If you have a number display contract, you can tell at a glance that when you receive a call from an unregistered number, the incoming call lamp will turn red, and if the number is registered, it will turn green. In addition, it is packed with functions useful for crime prevention, such as blocking calls from anyone and anywhere, blocking anonymous calls, and blocking toll-free calls.
If you accidentally answer a nuisance call, it also has features that allow you to hang up on the spot, such as automatic call recording and a one-touch nuisance stop button.
Hearing a voice in your ear through the receiver can stir your emotions and increase the risk of being deceived. Using the speakerphone function to hear the other party's voice over the speaker is also effective in preventing fraud.
A cordless base unit that is convenient for making and receiving calls while on the move. Up to three slave units can be added to one base unit.
*Depending on the available functions, a number display contract may be required. To use this service, you need to apply to NTT East or NTT West and pay a monthly usage fee. For details, please contact NTT East or NTT West.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
