RS PRO Heater Industrial Floor Mounted (Pemanas Industri Lantai)

Sebelum PPN:
Rp2.899.900 - Rp14.999.900
Spesifikasi
Control TypeThermostat
MountingFloor Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 2 kW Fan Heater, Floor Mounted, Type C – European Plug
This 2 kW fan heater from the RS PRO range can be easily transported and used when and where you need it. Measuring 217 mm high x 210 mm wide x 160 mm deep, it's small enough to move around easily and has an integrated carry handle. The heater is fitted with a two-pin Schuko Europlug, so it can be plugged into the mains across many European countries.
The fan motor features thermal protection to prevent overheating. Multistage temperature settings give you control, while an integrated room thermostat helps maintain constant warmth. The heater has been tested against a range of industry standards. It meets EN69335-1:2012+A11 and EN60335-2-30:2009+A11 as a safe household and similar appliance, and EN62233:2008 on electromagnetic fields. It also conforms to Afps GS 2014:01 Pa 3.1 on hydrocarbon levels.
This type of heater offers condensation-free heating with no oxygen consumption. It's commonly used in settings such as storerooms, garages and industrial kitchens.
Feature
Features and Benefits
• Fan heater
• Floor-mounted / portable
• Type C European plug
• Maximum output power of 2 kW
• Airflow of 197 m³/h
• Controlled by thermostat
• Dimensions of 217 mm (H) x 210 mm (W) x 160 mm (D)
• Two power settings
• Voltage rating of 230 V ac
• Meets EN69335-1:2012+A11 and EN60335-2-30:2009+A11as a safe household and similar appliance
• Complies with Afps GS 2014:01 Pa 3.1 on hydrocarbon levels
• Meets EN62233:2008 on electromagnetic fields
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant

Ulasan Produk

Tidak ada ulasan