Beli mesin barcode di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASSEN All In One Smart Handheld POS
    Mulai

    Rp3.699.900

    KASSEN All In One Smart Handheld POS
    Deskripsi:
    Kassen XA-02 Pro is the cutting-edge secure electronic terminal power by safe-Android 10 operation system. It comes with a 6 inch high definition colorfull display, industrial level thermal printer and flexible configuration for various barcode scanner scannarios.A wide range change of advanced connectivity options are supported for global 2G/3G/4G network, as well as in built NFC contactless, BT 4.2 and WiFi.
    atribut:
    • Operating System: Based on Android 10.0
    • RAM Size (GB): 2
    • ROM Size (GB): 16
    • Display: 6.0 inch TFT IPS LCD, resolution 1440*720
    • Interface: Type C x1, Micro SD x1 (up to 128GB)
    • Battery (V/mAh): Li-ion battery,7.6/2600
    • Dimensions (mm): Terminal: 215x90x55, Charging base: 125x100x50
  2. Blueprint Thermal Barcode Printer (Printer Barcode Thermal)
    Mulai

    Rp1.499.900

    Blueprint Thermal Barcode Printer (Printer Barcode Thermal)
    atribut:
    • Print Length (cm): 0.5-254
    • Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
  3. Polaroid Desktop Label Printer
    Mulai

    Rp5.299.900

    Polaroid Desktop Label Printer
    Deskripsi:
    The Polaroid P422T is a durable 4inch wide entry-level desktop printer that is both versatile and easy-to-use.Designed and built to deliver high quality performance at a competitive price point, the affordable printer will print high quality labels all day long, producing thousands of clear, crisp barcode and identifcation labels per day. The P422T ofers a low initial price, uses the most cost efective supplies available, and is built to last.
    atribut:
    • Resolution (dpi): 203
    • Printing Method: Thermal Transfer & Direct Thermal
    • Media Type: Continuous, Die-Cut, Black Mark, Fan-Fold, Notched (Outside Wound)
    • Dimension WxHxD (mm): 204x164x280
    • Flash (MB): 128
    • LCD/LED: 1 LED (3 Colors: Green, Amber & Red)
    • Maximum Print Length (mm): 25400
    • Maximum Print Speed (mm/s): 152.4
    • Maximum Print Width (mm): 108
    • Media Core Diameter (mm): 25.4 - 38
    • Media Length (mm): 5 - 25400
    • Media Roll Capacity (mm): 127
    • Media Thickness (mm): 0.06 - 0.19
    • Media Width (mm): 20 - 112
    • Ribbon Capacity: 300 m Long, Max. OD 67 mm, 1\" Core (Ink Coated Outside) 110 m Long, Max. OD 40 mm, 0.5\" Core (Ink Coated Outside)
    • Ribbon Width (mm): 40 - 110
    • SDRAM (MB): 64
    • Safety Regulation: FCC Class B, CE Class B, C-Tick Class B, UL, cUL, TÜV/safety, CCC, EAC, CoC, BIS, KC, Energy Star®
    • Software Support: SAP, Oracle, Windows, Microsoft SQL Server, BarTender, Nice Label
    • Standard Interface: USB 2.0, Ethernet, 10/100 Mbps, RS-232 & USB Host
  4. GoDEX Printer Barcode
    Mulai

    Rp3.099.900

    GoDEX Printer Barcode
    atribut:
    • Resolution (dpi): 203
    • Min. Print Length (mm): 4
    • Processor: 32 Bit RISC CPU
  5. Casio Label Printer Label It!
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Casio Label Printer Label It!
    atribut:
    • Keyboard Layout: QWERTY
    • Display (Input Data): 16 digits x 3 lines
    • Character Effects: Shading/Underline/Box
    • Character Styles: Normal/Bold/Outline/Shadow/Raised
    • Printing Direction: Horizontal/Vertical
  6. Brother ES Labeller
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  7. XPRINTER Barcode Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    XPRINTER Barcode Printer
    Deskripsi:
    Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
  8. Brother Label Printer PT
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  9. KASSEN Smart Handheld Inkjet Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    KASSEN Smart Handheld Inkjet Printer
    atribut:
    • Printing Quality (dpi): 600
  10. Epson Label Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Epson Label Printer
    Deskripsi:
    Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
  11. POSTEK Light Industrial Barcode Label Printer
    Mulai

    Rp7.099.900

    POSTEK Light Industrial Barcode Label Printer
    Deskripsi:
    The optimized design of the printhead module, the innovative left-right structure and the patented convective heat transfer forge a highly reliable G series printer that is capable of handling wide ranges of consumables and heavy-duty printing work.The G series printer carries all the advantages of conventional industrial label printers with added advantage of signifcant space and cost savings.
    atribut:
    • Dimensions (mm): 256x329x200
    • Memory Size (MB): FLASH ROM 8, SDRAM 16
  12. CAB Label Printer
    Mulai

    Rp15.999.900

    CAB Label Printer
    Deskripsi:
    The cab EOS2 is compact for small industrial work spaces and prints paper, cardboard, textiles, plastics, and flattened tubes in label rolls up to six inches in diameter. No PC needed to print your barcode labels and heat shrink tubing for wire identification!- 300 dpi- 4 in (105.7 mm) Max Print Width- 2x USB on front, 1x USB on back, - Ethernet, Periphery connection. - Optional WLAN or Bluetooth.- Color LCD touch screen makes this printer very easy to use.Vendor Item #: 5978202Printer Type: Industrial PrinterPrint Technology: Direct Thermal & Thermal TransferBrand: cabModel: EOS2Application: General Identification
  13. Brother Label Tape TZE Type (Pita Label)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp249.900

  14. HONEYWELL Direct Thermal Barcode Label Printer
    Mulai

    Rp4.599.900

    HONEYWELL Direct Thermal Barcode Label Printer
    Deskripsi:
    Featuring a solid double-layer housing, easy paper-loading design, and media auto-centering function, the compact and elegant PC42d printer is easy to operate.Powerful and reliable, the PC42d printer is well suited for a variety of low-tomid intensity thermal printing applications – such as electronic express and logistics waybills, healthcare laboratory labels and wristbands, retail price tags and receipts, distribution center routing labels, boarding passes, and the like.With printing speed up to 200 mm/s (8 ips) and a high-speed processor (ARM926 core and 400 MHz), the PC42d printer can process high-volume tasksefficiently. And with 128 MB Flash and 64 MB SDRAM, which is several times larger than its competitors and supports up to a 32 GB USB expansion, the PC42dprinter provides strong tag data pre-processing and caching capabilities.The PC42d printer delivers flexible industry-standard connectivity, with up to four built-in interface options: standard USB device and USB host, plus serial orEthernet. With the rich interfaces, the PC42d printer easily integrates into virtually any application environment. The PC42d printer supports ZPL-II and EPL emulation, along with DPL and Direct Protocol (DP), and auto-senses the printing languages without any pre-setting, providing an easy upgrade path for competitive printers.With a high-quality printhead, advanced thermal management algorithms, and broad thermal media compatibility, the PC42d printer delivers excellentprinting results in an affordable, dependable desktop printer.
    atribut:
    • Dimensions LxWxH (mm): 222.5 x 184 x 174
    • Printing Type: Direct Thermal
    • Default Print Speed (mm/s): 150
    • Display: 1 Feed Button and LED Display
    • Input Voltage (V): 100–240 AC @ 50–60 Hz, 1.5 A
    • Label Length (mm): 9.6 - 990
    • Max. Media Diameter(mm): 127
    • Maximum Print Speed (mm/s): 200
    • Maximum Print Width (mm): 104
    • Media Core Size(mm): 25.4 , 38.1
    • Media Width (mm): 25.4 – 110
    • Memory Standard(MB): 128 Flash, 64 SDRAM
    • Native Graphic Formats: 1-bit BMP, GIF, PCX, PNG
    • Noise Level (dB): <70
    • Operating Temperature (°С): 5 to +40 (+41°F to +104°F) @ 15 to 80% RH non-condensing
    • Output voltage (V): 24 DC, 2.5 A
    • Print Resolution: 8 dpmm (203 dpi)
    • Standard Interfaces: USB Device, USB Host
    • Storage Temperature (°C): -40 to +60 (-40°F to +140°F) @ 10 to 90% RH
  15. Casio Label Printer KL-130
    Mulai

    Rp1.399.900

    Casio Label Printer KL-130
    Deskripsi:
    Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
  16. Blueprint Label Barcode Direct Thermal (Kertas Label)
    BARU
    Mulai

    Rp14.900

    Blueprint Label Barcode Direct Thermal (Kertas Label)
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  17. Deli Paper Shredder (Penghancur Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp559.900

Daftar Harga mesin barcode Terbaru October 2026
KASSEN All In One Smart Handheld POSRp3.699.900
Blueprint Thermal Barcode Printer (Printer Barcode Thermal)Rp1.499.900
Polaroid Desktop Label PrinterRp5.299.900
GoDEX Printer BarcodeRp3.099.900
Casio Label Printer Label It!Rp1.499.900
Brother ES LabellerRp859.900
Zebra Technologies Printer BarcodeRp6.299.900
XPRINTER Barcode PrinterRp879.900
Brother Label Printer PTRp499.900
KASSEN Smart Handheld Inkjet PrinterRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)