Spesifikasi
| Resolution (dpi) | 203 |
|---|---|
| Printing Method | Thermal Transfer & Direct Thermal |
| Media Type | Continuous, Die-Cut, Black Mark, Fan-Fold, Notched (Outside Wound) |
| Dimension WxHxD (mm) | 204x164x280 |
| Flash (MB) | 128 |
| LCD/LED | 1 LED (3 Colors: Green, Amber & Red) |
| Maximum Print Length (mm) | 25400 |
| Maximum Print Speed (mm/s) | 152.4 |
| Maximum Print Width (mm) | 108 |
| Media Core Diameter (mm) | 25.4 - 38 |
| Media Length (mm) | 5 - 25400 |
| Media Roll Capacity (mm) | 127 |
| Media Thickness (mm) | 0.06 - 0.19 |
| Media Width (mm) | 20 - 112 |
| Ribbon Capacity | 300 m Long, Max. OD 67 mm, 1\" Core (Ink Coated Outside) 110 m Long, Max. OD 40 mm, 0.5\" Core (Ink Coated Outside) |
| Ribbon Width (mm) | 40 - 110 |
| SDRAM (MB) | 64 |
| Safety Regulation | FCC Class B, CE Class B, C-Tick Class B, UL, cUL, TÜV/safety, CCC, EAC, CoC, BIS, KC, Energy Star® |
| Software Support | SAP, Oracle, Windows, Microsoft SQL Server, BarTender, Nice Label |
| Standard Interface | USB 2.0, Ethernet, 10/100 Mbps, RS-232 & USB Host |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Polaroid P422T is a durable 4inch wide entry-level desktop printer that is both versatile and easy-to-use.
Designed and built to deliver high quality performance at a competitive price point, the affordable printer will print high quality labels all day long, producing thousands of clear, crisp barcode and identifcation labels per day. The P422T ofers a low initial price, uses the most cost efective supplies available, and is built to last.
Designed and built to deliver high quality performance at a competitive price point, the affordable printer will print high quality labels all day long, producing thousands of clear, crisp barcode and identifcation labels per day. The P422T ofers a low initial price, uses the most cost efective supplies available, and is built to last.
Feature
The printer will take both 1/2inch core 72 meter to 110 meter, or 1inch core 300-meter thermal transfer ribbons, allowing customer to use whichever supply of ribbons they have available.Use
An ideal choice for:● Barcode Labels
● Item Labels
● Instruction Labels
● Patient Identi_x001E_cation
● Price Tags
● Shipping Labels
● Pharmacy
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
