Beli mesin asah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XEBEC Technology Meister Finish Pencil Type (Pensil Asah Keramik)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- 3M Flexible Diamond Hand Wraps S #1000 (Amplas Blok)atribut:
- Thickness (mm): 25
- Width (mm): 55
- Length (mm): 90
- Color: blue
- Particle Size (#): 1000
- Abrasive Grain Size: #1000
- Suitable Material: Stone, glass, ceramic, etc.
- TRUSCO Number: 220-7656
- Type: Metal electrodeposition
- Wheel size (mm): 90×55
- Onishi Measurement Square Stone Plate (Meja Inspeksi Kalibrasi)atribut:
- Material: Cast Iron (FC 250)
- Number of Ribs (piece each): H/Wx1
- Minimo by Minitor Fiber Stone Stick Holder (Penjepit Batu Asah)atribut:
- Total Length (mm): 125
- Type: For phi2.0
- Minimo Diamond Fiber Stone Tip (Batu Asah)atribut:
- Abrasive Grain Size: 400
- Blade Diameter (mm): 3
- Overall Length (mm): 50
- Suitable Material: Tool steel/alloy steel, general steel/stainless steel, aluminum/Copper
- Wipro Mesin Asah End Millatribut:
- Grinding Range (mm): 4-14
- Frequency (Hz): 50
- Speed (rpm): 4800
- Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
- Packing Dimensions (mm): 35x23x24
- Power (W): 180
- Voltage (V AC): 220
- TOLSEN Grinding Mounted Stones (Mata Tuner Batu)Deskripsi:- ABS case- EVA bottom plate- Packing: plastic bag with paper hangeratribut:
- Stock No.: 77110
- Packing: Blister Card
- Disc Diameter (mm): 230
- Plug & Cable (m): CE approved 2
- No Load Speed (rpm): 6000
- NORTON Combination Grit Utility Stone (Batu Asah Gagang)Deskripsi:Fast-cutting silicon stone is carbide abrasive.atribut:
- Abrasive Material: Silicon Carbide
- Length (inch): 14 3/4
- Item: Combination Grit Utility Stone
- Grade: Coarse/Fine
- Color: Grey
- ESCO Stick Oil Whetstone Round # 600/100X9.5mm (Batu Asah)atribut:
- Abrasive Grain Size: 600
- NAKANISHI Abrasive Stone Stick (Batu Asah)atribut:
- Color: Orange
- Abrasive Grain: WA
- TOSITA Chainsaw Chain Sharpener (Mesin Asah)atribut:
- Power (W): 250
- Voltage (V): 220
- Frequency (Hz): 50
- Rotation Speed (rpm): 7500
- Sharpener Diameter (mm): 100x10x4.5
- NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Deskripsi:- Blade edge adjuster- A chuck- B Chuck
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- XEBEC Technology Sharpening Whetstone (Batu Asah)Deskripsi:Alumina fibers have a crystalline structure that is ideal for polishing, achieving high polishing efficiency. The structure aligned in two directions prevents skidding, improves polishing efficiency, and improves the strength of the whetstone. High surface accuracy can be obtained because the fiber diameter is constant. Unlike abrasive grains, it does not fall off, so it does not cause linear scratches. Less heat is generated during polishing, preventing deterioration of the workpiece and deterioration of the whetstone. You can freely change the shape of the whetstone to suit your needs.Ideal for precision polishing of "free planes", "free curved surfaces", "ribs", "bosses", etc. of various molding molds (especially plastic molds). Metals such as aluminum, copper, and gunmetal, which conventionally clog, do not clog and exhibit high polishing efficiency. Places that are too narrow to polish with conventional whetstones. Places where the shape is complex and a uniform finish cannot be obtained. Rough grains after electrical discharge machining can be removed.atribut:
- how to use: Use the tip and use it at about 45 degrees to the polished surface. Use vibrating tools (electric, ultrasonic, pneumatic) efficiently.
- Length (mm): 100
- Width (mm): 4
- Thickness (mm): 1
- Suitable Material: Especially Plastic Molds
- Wipro Mesin Asah Mata Pisauatribut:
- Frequency (Hz): 50
- Max Clamping Thickness (mm): 8
- Max Length of Blade (mm): 630
- Motor Power (W): 370
- Voltage (V): 220
- Gerinda Wheel Size: 200 x 20 x 15.88; 200 x 25.4 x 15.88
- No Load Speed (rpm): 2800
- KRISBOW Mesin Asah Serbagunaatribut:
- Wheel Grinder Size: 4,5x1,5x9/16 Inch
- Input Power (W): 250
- No Load Speed (rpm): 140
- CHERRY Ceramic Fiber Stone (Batu Asah)Deskripsi:-Do not break, do not crack, do not tip, do not get clogged.-Surface precision is uniform. -Ultrasound Polishing Machine-Round-trip and left and right exercise tool. (air, electricity)atribut:
- LxWxThickness (mm): 100x4x1
- Material: Alumina Fiber
- Purpose of Use: Ultrasound Polishing MachineRound-trip and left and right exercise tool. (air, electricity)
- AKS Mesin Gerinda Asah Pisau Otomatisatribut:
- Max. Sharpening Length (mm): 630
- Grinding Motor (HP): 2
- Freed Motor (HP): 1/3
- Grinding Wheel Size (mm): 125x50x16
- No Load Speed (rpm): 2850
Daftar Harga mesin asah Terbaru November 2026
| XEBEC Technology Meister Finish Pencil Type (Pensil Asah Keramik) | Rp139.900 |
| 3M Flexible Diamond Hand Wraps S #1000 (Amplas Blok) | Rp1.399.900 |
| Onishi Measurement Square Stone Plate (Meja Inspeksi Kalibrasi) | Rp8.899.900 |
| Minimo by Minitor Fiber Stone Stick Holder (Penjepit Batu Asah) | Rp459.900 |
| Minimo Diamond Fiber Stone Tip (Batu Asah) | Rp2.799.900 |
| Wipro Mesin Asah End Mill | Rp14.999.900 |
| TOLSEN Grinding Mounted Stones (Mata Tuner Batu) | Rp46.900 |
| NORTON Combination Grit Utility Stone (Batu Asah Gagang) | Rp919.900 |
| ESCO Stick Oil Whetstone Round # 600/100X9.5mm (Batu Asah) | Rp329.900 |
| NAKANISHI Abrasive Stone Stick (Batu Asah) | Rp499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/gqP111010602-1.jpg)
/eqP106568530-1.jpg)
/79P109243261-1.jpg)
/luP105274786-1.jpg)
/goP111449600-1.jpg)

/74P106163256-1.jpg)
/69P107720225-1.jpg)
/e8P110374512-1.jpg)
/9iP105267342-1.jpg)
/bkP107809416-1.jpg)
/61P105534217-1.jpg)
/agP108384376-1.jpg)
/bwP110035428-1.jpg)


/P102889736-2.jpg)

/P101005797-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)