Spesifikasi
| how to use | Use the tip and use it at about 45 degrees to the polished surface. Use vibrating tools (electric, ultrasonic, pneumatic) efficiently. |
|---|---|
| Length (mm) | 100 |
| Width (mm) | 4 |
| Thickness (mm) | 1 |
| Suitable Material | Especially Plastic Molds |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alumina fibers have a crystalline structure that is ideal for polishing, achieving high polishing efficiency. The structure aligned in two directions prevents skidding, improves polishing efficiency, and improves the strength of the whetstone. High surface accuracy can be obtained because the fiber diameter is constant. Unlike abrasive grains, it does not fall off, so it does not cause linear scratches. Less heat is generated during polishing, preventing deterioration of the workpiece and deterioration of the whetstone. You can freely change the shape of the whetstone to suit your needs.
Ideal for precision polishing of "free planes", "free curved surfaces", "ribs", "bosses", etc. of various molding molds (especially plastic molds). Metals such as aluminum, copper, and gunmetal, which conventionally clog, do not clog and exhibit high polishing efficiency. Places that are too narrow to polish with conventional whetstones. Places where the shape is complex and a uniform finish cannot be obtained. Rough grains after electrical discharge machining can be removed.
Ideal for precision polishing of "free planes", "free curved surfaces", "ribs", "bosses", etc. of various molding molds (especially plastic molds). Metals such as aluminum, copper, and gunmetal, which conventionally clog, do not clog and exhibit high polishing efficiency. Places that are too narrow to polish with conventional whetstones. Places where the shape is complex and a uniform finish cannot be obtained. Rough grains after electrical discharge machining can be removed.
Feature
Alumina fibers have a crystalline structure that is ideal for polishing, achieving high polishing efficiency. The structure aligned in two directions prevents skidding, improves polishing efficiency, and improves the strength of the whetstone. High surface accuracy can be obtained because the fiber diameter is constant. Unlike abrasive grains, it does not fall off, so it does not cause linear scratches. Less heat is generated during polishing, preventing deterioration of the workpiece and deterioration of the whetstone. You can freely change the shape of the whetstone to suit your needs.Use
Ideal for precision polishing of "free planes", "free curved surfaces", "ribs", "bosses", etc. of various molding molds (especially plastic molds). Metals such as aluminum, copper, and gunmetal, which conventionally clog, do not clog and exhibit high polishing efficiency. Places that are too narrow to polish with conventional whetstones. Places where the shape is complex and a uniform finish cannot be achieved. Rough grains after electrical discharge machining can be removed.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bwP110035428-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
