Beli meja workshop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  2. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  3. Aditech Staff Office Desk Modern Minimalis Astro EGD Type
    Mulai

    Rp2.599.900

    Aditech Staff Office Desk Modern Minimalis Astro EGD Type
    Deskripsi:
    Elemen dekoratif pada meja modern ini terletak pada panel metal berongga yang berwarna senada. Meskipun terlihat simpel, namun tetap membangun karakter pada ruangan Anda.
  4. JTC Work Station Type C
    Mulai

    Rp119.999.900

    JTC Work Station Type C
    atribut:
    • Depth: 500 mm
    • Width: 2399 mm
  5. Toptul Heavy Duty Workbench (Lemari Perkakas)
    Mulai

    Rp12.999.900

    Toptul Heavy Duty Workbench (Lemari Perkakas)
    atribut:
    • Dimensions (mm): 1560x710x827
  6. Kennedy 2-Drawer Workbench (Meja Bengkel)
    Mulai

    Rp10.999.900

    Kennedy 2-Drawer Workbench (Meja Bengkel)
    Deskripsi:
    Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish. Dimensions (W x D x H): 1500 x 640 x 865mm. Total bench weight capacity: 800kg. Drawers: 50kg (each) Shelf: 100kg. Worktop: 600kg
    atribut:
    • Overall Depth: 640mm
    • Worktop Finish: Steel
    • Type: Workbench
    • Overall Width: 1500mm
    • Overall Height: 865mm
    • Part Number: KEN4052320K
  7. KING TONY Workbench & Accessory (Meja Bengkel)
    Mulai

    Rp10.999.900

    KING TONY Workbench & Accessory (Meja Bengkel)
    Deskripsi:
    Workbench with back panelHeavy duty load capacity of 1000 kg UDL
    atribut:
    • Specification: Overall
  8. SK11 Workbench
    Mulai

    Rp929.900

    SK11 Workbench
    atribut:
    • Allowable Load (kg): 50
    • Height (mm): 785
    • Mass (kg): 6.7
    • Width (mm): 605
  9. TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)
    Mulai

    Rp5.399.900

    TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)
    atribut:
    • Height(mm): 740
    • Top Board Material: PVC Decoration
  10. TRUSCO Medium-Duty Workbench (Meja Bengkel)
    Mulai

    Rp20.999.900

    TRUSCO Medium-Duty Workbench (Meja Bengkel)
    atribut:
    • Depth (mm): 750
    • Lower Shelf: HLT type (1 sheet)
    • Equal Load (kg): 2000
    • Height (mm): 740
    • Top Board Material: Steel
    • Body Material: Steel
    • Color: Green
  11. TRUSCO Light Duty Folding Workbench
    Mulai

    Rp4.799.900

    TRUSCO Light Duty Folding Workbench
    atribut:
    • Height (mm): 740
  12. Boxo Work Bench (Meja Bengkel)
    Mulai

    Rp12.999.900

    Boxo Work Bench (Meja Bengkel)
    Deskripsi:
    Work Bench AW6201 isSimple Working Panel
    atribut:
    • Dimensions (mm): 1565x766x800
  13. KING TONY Workbench
    Mulai

    Rp15.999.900

    KING TONY Workbench
    Deskripsi:
    3 drawer tool chest with ball bearing slides and central locking systemDelivered with adjustable feet
  14. Sakae Medium-duty Workbench
    Mulai

    Rp16.999.900

    Sakae Medium-duty Workbench
    Deskripsi:
    A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.
    atribut:
    • Capacity (kg): 800
    • Frontage (mm): 1800
    • Depth (mm): 900
    • Height (mm): 740
    • Body Material: Steel (powder coated)
    • Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
    • Color: Green
    • Dimensions (WxD) (mm): 1530×678
    • Table Top Dimensions (WxDxH) (mm): 1800×900×25
    • Table Top Thickness (mm): 25
  15. SHUTER Workstation Workbench Desktop (Meja Kerja)
    Mulai

    Rp15.999.900

    SHUTER Workstation Workbench Desktop (Meja Kerja)
    Deskripsi:
    This unique SHUTER wall-mountable workstation (WS series) includes two sets of two-door lockers, a compact workbench, and a heavy-duty cabinet. Split the tool trolley for seperate use or continue to use it as part of the entire set. Other parts can also be shifted around in a modular fashion depending on where you want them and how you need to use them. Add any items in the SHUTER HK hook or HK tool hanger accessories range to increase storage options for tools, parts, and materials. The benchtop is high impact and resists collisions.
    atribut:
    • Dimensions (WxDxH) (mm): 1200x620x1840
    • Material: Steel
    • Color: Black
Daftar Harga meja workshop Terbaru October 2026
SHUTER Heavy Duty Workbenches (Meja Bengkel)Rp12.999.900
KRISBOW Meja Kerja BengkelRp6.699.900
KRISBOW Work Table (Meja Kerja Bengkel)Rp7.299.900
Aditech Staff Office Desk Modern Minimalis Astro EGD TypeRp2.599.900
SHUTER Accessories For Working Benches (Perlengkapan Meja Bengkel)Rp279.900
SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel)Rp1.099.900
JTC Work Station Type CRp119.999.900
Toptul Heavy Duty Workbench (Lemari Perkakas)Rp12.999.900
Kennedy 2-Drawer Workbench (Meja Bengkel)Rp10.999.900
KING TONY Workbench & Accessory (Meja Bengkel)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)