Beli meja bengkel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boxo Work Bench (Meja Bengkel)Deskripsi:Work Bench AW6201 isSimple Working Panelatribut:
- Dimensions (mm): 1565x766x800
- BluePoint Meja Bengkel Heavy Dutyatribut:
- Dimensions (inch): 60.08x30.73x34.08
- Aditech Folding Table (Meja Lipat) Astro SeriesDeskripsi:Kepraktisan tidak menghalangi kesan elegan dari tampilan meja training ini. Dengan pemilihan top table berlapis serat kayu, meja ini memiliki bentuk yang sangat praktis, compact, dan bisa dilipat.atribut:
- Material: MFC (Melamine Face Chipboard)
- Non Brand Work Benchatribut:
- Dimensions (mm): 1565x766x800
- Static Capacity (kg): 1000
- HighPoint Monza Banquet Tableatribut:
- Top Table Thickness: 25mm
- Head Rest: Foldable Metal Leg
- Leg: With Black Powder Coated
- Top Table Profile: Straight Edging
- Features: Scratch Resistant Surface
- Material: Plastic Moulding (Edging)
- Profilling Process: Edge Banding
- TRUSCO Light-Duty Workbench-Basic typeatribut:
- Height(mm): 740
- Top Board Material: PVC Decoration
- Non Brand Meja Bengkel Stainless Steel 304atribut:
- Basic Material: Stainless Steel (SUS304)
- Frame: Stainless Steel Pipe
- Plate: HL 1.2mm
- Finishing: Polished Satin
- Adjustable Foot: Yes
- KRISBOW Lemari PerkakasDeskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- Simply Stainless Meja BengkelDeskripsi:Standarisasi material Food Grade dan Anti Karatatribut:
- Plat Thickness (mm): 1
- Material: Stainless Steel 304
- SHUTER Heavy Duty WorkbenchesDeskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- Wipro Workshop Systematribut:
- Chair Dimensions (cm): 60x40x62
- Cupboard Dimensions (cm): 90x60x203
- Desk Dimensions (cm): 200x60x023
- monotaro Flat Desk (Meja Kerja)atribut:
- Material: Shelf: Synthetic resin decorative fiberboard (MDF), Legs: Steel
- Color: White
- Load Capacity (kg): 70
- Dimensions (cm): 90x60x70 (WxDxH)
- Surface Treatment: Shelf: Vinyl chloride resin (PVC), Legs: Powder coating
- KING TONY Workbench & AccessoryDeskripsi:Workbench with back panelHeavy duty load capacity of 1000 kg UDLatribut:
- Specification: Overall
Daftar Harga meja bengkel Terbaru September 2025
KRISBOW Meja Kerja Bengkel | Rp7.399.900 |
KRISBOW Meja Kerja Bengkel | Rp6.799.900 |
Boxo Work Bench (Meja Bengkel) | Rp10.999.900 |
SHUTER Ultra Heavy Duty Workbenches | Rp919.900 |
Boxo Heavy Duty Working Table Set (Meja Kerja) | Rp33.999.900 |
BluePoint Meja Bengkel Heavy Duty | Rp15.999.900 |
Aditech Folding Table (Meja Lipat) Astro Series | Rp1.599.900 |
Non Brand Work Bench | Rp6.599.900 |
HighPoint Monza Banquet Table | Rp1.499.900 |
TRUSCO Light-Duty Workbench-Basic type | Rp4.299.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)