Latty Sil Mekanikal U 1112 R BU6V4-E1 (ID))

Sebelum PPN:
Rp7.199.900 - Rp26.999.900
Spesifikasi
Pressure (bar)0 to 10
Temperature (°C)-20 to 180
Speed (m/s)10
FluidsAll slightly corrosive, non-abrasive and non- clogging fluids.
Friction FacesSupplied with FKM O-ring and a kit of ethylene-propylene (E) O-rings Resin-impregnated hard carbon (B), pure silicon carbide (U6)
MaterialAll Pumps
ApprovalsFDA , CE 1935/2004 (on request)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYseal U 1112
SINGLE UNBALANCED MECHANICAL SEAL

Conceptually similar to LATTYseal U 1000 but fitted with a carbon face, LATTYseal U 1112 fulfills a wide spectrum of applications. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.

Ulasan Produk

Tidak ada ulasan