Latty Sil Mekanikal U 1000 R G2BV4-E1 (ID))

Sebelum PPN:
Rp1.899.900 - Rp4.299.900
Spesifikasi
Pressure (bar)0 to 10
Temperature (°C)-20 to 180
Speed (m/s)10.0
FluidsAll slightly corrosive, non-abrasive and non- clogging fluids.
Friction FacesFriction faces stainless steel 1.4571 (G2) , resin-impregnated hard carbon (B)
MaterialCentrigugal pumps
ApprovalsFDA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYseal U 1000
DYNAMIC SEALING THROUGH COMPLETE, UNBALANCED SINGLE MECHANICAL SEAL

Streamlined to an extreme, LATTYseal U 1000 is the reference mechanical seal for a wide variety of equipment. Ruggedness and simplicity are both factors of longevity and installation ease. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait