Beli mcb 4a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- Panduit Cable Ties Black (Pengikat / Kabel Tis)atribut:
- Color: Black
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Panduit Heat Shrinkable Tube Economyatribut:
- Shrinking Ratio: 50% (when heated by 120°C)
- Characteristics: Flexibility, flame retardancy
- Material: Polyolefin
- Length (m): 0.152
- Withstand Voltage (V) : 600
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
Daftar Harga mcb 4a Terbaru March 2026
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp299.900 |
| ABB Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
| Panduit Cable Ties Black (Pengikat / Kabel Tis) | Rp119.900 |
| Panduit Nylon Tie Band (Weatherproof Type) | Rp29.900 |
| Resiltools Heat Shrinkable Sleeve | Rp499.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman | Rp139.900 |
| Panduit Heat Shrinkable Tube Economy | Rp229.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB) | Rp339.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































/igP101550664-15.jpg)

/laP103197766-1.jpg)
/0cP105528012-1.jpg)
/P102814334-1.jpg)




/mhP102071809-80.jpg)


/jiP103197702-3.jpg)
/chP103102449-49.jpg)
/P102265871-1.jpg)

/00P103565000-1.jpg)
/k4P102071724-93.jpg)
/qqP105717962-1.jpg)