Beli mc meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMTAST Cocoa Bean Moisture Meter (Alat Ukur Kelembapan Kakao)atribut:
- Accuracy (%): ±0.5n or ±0.5 whichever is the greater
- Color Coded LED Indication: Green LED represents a safe, air-dry state; yellow LED represents a borderline state; red LED represents a damp state
- Dimensions (inch): Unit 6.5x2.4x1.0; Probe 18.7x1.8x1.8
- Dimensions (mm): Unit 165x62x26; Probe 475x45x45
- Display: 4 Digits; 10mm LCD
- Interface: RS232C interface (cable and software is optional, not included)
- Measuring Range (%): Average 0~24
- Operating Humidity (%RH): Below 90
- Operating Temperature (°C): 0~50
- Power Off: Manual off or auto power off after 5 minutes from last key operation
- Power Supply: 4x1.5A AAA size (UM-4) Battery
- Chint Miniature Circuit Breaker NXB-63 Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 6
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- RIXEN High-Performance Moisture Meter (Alat Ukur Kelembaban)atribut:
- Measurement Range (%): 5.5 to 99.9
- Size (mm): 56x32x153
- Sampling (s): 0.3
- Function: Automatic temperature correction, self-adjusting circuit built-in, analog output (DC 0 to 1 V 10 mV/1%)
- Resolution (%): 0.1
- Accessories: Detached probe
- Accuracy (°C): '±1% at 25°C
- Package Size (mm): 125x205x55
- Power Supply: 006P (9V) battery x 1 piece (test attachment)
- Benetech Moisture Meter (Alat Ukur Kelembaban)Deskripsi:Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.atribut:
- Temperature Range (°C): -10 to 60
- Humidity Measuring Range (%RH): 20 to 95
- Fork (mm): 147
- Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
- Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
- Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
- AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif)Deskripsi:Material Species: 22 kinds 1) CD00 Density 200kg/m3 2) CD01 Density 220kg/m3 3) CD02 Density 250kg/m3 4) CD03 Density 280kg/m3 5) CD04 Density 320kg/m3 6) CD05 Density 400kg/m3 7) CD06 Density 440kg/m3 8) CD07 Density 480kg/m3 9) CD08 Density 520kg/m3 10) CD09 Density 560kg/m3 11) CD10 Density 600kg/m3 12) CD11 Density 800kg/m3 13) CD12 Density 1000kg/m3 14) CD13 Density 1200kg/m3 15) CD14 Density 1400kg/m3 16) CD15 Density 1600kg/m3 17) CD16 Density 1800kg/m3 18) CD17 Density 2000kg/m3 19) CD18 Density 2200kg/m3 20) CD19 Density 2500kg/m3 21) CD20 Density 3000kg/m3 22) CD22 Density 3300kg/m3atribut:
- Accuracy (%): ±0.5n
- Dimensions (mm): 140x60x22
- Display: 4 digital LCD
- Measuring Range (%): 0~99
- Operating Humidity (%RH): 5~90
- Operating Temperature (°C): 0-60
- Power Supply: 4x 1.5V AAA size (UM-4) battery (not including batteries)
- Resolution: 0.1
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
- TESTO Material Moisture Meter (With Temperature And Humidity Meter)atribut:
- TGK Part Number: 540-68-08-02
- Measurement Range: (Material moisture) 0-54.8 mass%, (humidity) 5-95% RH, (gas temperature) -10-50 degrees Celsius
- Resolution: (Material moisture) 0.1%, (humidity) 0.1% RH, (gas temperature) 0.1 degrees Celsius
- Operating Temperature (°C): -10 to 50
- Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
- Accuracy: (Material moisture) +/- 1% (based on measured electric conductivity), (Humidity) +/- 2.5% RH, (Gas temperature) +/- 0.5 degrees Celsius
- Battery: 2xAAA alkaline batteries
- Battery Life (hour): 130 (when backlight is off)
- External Dimensions (mm): 119x46x25 (excluding protective cap device)
- TRUSCO Number: 333-7499
- Weight (g): 45 (excluding battery)
- Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)Deskripsi:Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.atribut:
- Resolution: 0.1
- Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Cosmos Industrial Fan (Kipas Angin)atribut:
- Speed: 3 Level
- Color: Black
- Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Deskripsi:Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.atribut:
- Resolution (%): 0.5
- Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 20 - 90
- Humidity Response Speed: <1s
- Measuring Error: -0.01
- Display: LCD
- Power: 2 x 1.5V (AAA Battery)
- AMTAST Grain Moisture Meter (Alat Ukur Kelembaban Biji)Deskripsi:Alat Ukur Kadar Air AMTAST MC-7828G atau bisa disebut dengan moisture meter ini dapat digunakan untuk pengukuran kadar air pada benda atau objek.Konsumen atau pengguna juga dapat melakukan pengukuran dengan sangat cepat , karena alat ini sudah diprogram agar dapat dengan cepat menyelesaikan pengukuran. instrumen pengukur ini bisa melakukan pengukuran dengan sangat efektif, dan dapat menghemat waktu Anda. Perangkat moisture meter kebanyakan digunakan untuk pengukuran kadar air, dari kesederhanaan bentuk memudahkan seorang pengguna mengoperasikannya. Jarak pengukuran / Rentang pengukuran : 0 ~ 50%Akurasi: ± 0.5N% + 0,5Resolusi: 0.1Tampilan: 4 Digit, 10mm LCD, Dengan Warna Kode Indikator LEDIndikator LED: LED hijau mewakili keadaan aman, udara kering; Kuning LED merupakan titik batas; Red LED merupakan titik basahKalibrasi: OtomatisBaterai Indikator: Indikator Baterai RendahData Output: USB, RS-232, Bluetooth (opsional)Kondisi Operasi: Suhu: 0 ~ 50 ° C, Kelembaban:
- Smart Sensor Moisture Meter (Alat Ukur Kelembaban)Deskripsi:Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.atribut:
- Principle of Measurement: Resistance Method
- Accuracy: 0.1 / 01%
- Power: 4 x 1.5V AA Battery (not include)
- Dimensions (mm): 80x43x425
- General Moisture Meter (Alat Ukur Kelembaban)atribut:
- UNSPSC: 41112304
- Brand: GENERAL
- M-i Face Mask Earloop 3 Ply (Masker)Deskripsi:Berbagai tindakan medis memerlukan pelindung bagi tenaga kesehatan. Proteksi pernafasan paling utama adalah masker yang mampu menyaring virus, bakteri dan partikel agar tidak terjadi nosokomial di lingkungan kerja.Masker bedah 3 lapis M-i telah teruji klinis dapat melindungi secara optimal tenaga kesehatan tanpa kuatir. BFE 99% dan SNI memastikan kenyamanan serta keamanan bagi pengguna.atribut:
- Color: Green
- Material: Spp, Meltblown
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 400S8M (Belt Timing)Deskripsi:The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.atribut:
- Structure: Back rubber/core wire/tooth cloth
- Belt Type: HP-S8M
- ICHINEN Water Leak Check (Pendeteksi Kebocoran Air)Deskripsi:Water Leak CheckPendeteksi kebocoran Air.atribut:
- Operating Temperature Range (°C): 0 to 50
- Volumetric Capacity (ml): 420
Daftar Harga mc meter Terbaru October 2026
| AMTAST Cocoa Bean Moisture Meter (Alat Ukur Kelembapan Kakao) | Rp15.999.900 |
| Chint Miniature Circuit Breaker NXB-63 Series (MCB/Pemutus Sirkuit) | Rp36.900 |
| RIXEN High-Performance Moisture Meter (Alat Ukur Kelembaban) | Rp15.999.900 |
| Benetech Moisture Meter (Alat Ukur Kelembaban) | Rp1.299.900 |
| Lion Star Jolly Box (Wadah Plastik) | Rp12.900 |
| AMTAST Inductive Moisture Meter (Alat Ukur Kelembapan Induktif) | Rp9.399.900 |
| Extech Moisture Meter | Rp1.699.900 |
| TESTO Material Moisture Meter (With Temperature And Humidity Meter) | Rp7.299.900 |
| Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji) | Rp3.699.900 |
| Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit) | Rp81.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/mxP111279825-1.jpg)
/1oP109165060-1.jpg)
/8wP108149320-1.jpg)
/ouP108228894-1.jpg)
/9iP103201342-9.jpg)
/56P111280186-1.jpg)

/hzP103658647-1.jpg)
/jhP107509701-1.jpg)
/2gP109165088-1.jpg)
/hlP106876633-1.jpg)
/gdP107509589-2.jpg)
/hfP107115627-1.jpg)
/2xP107510105-1.jpg)
/oqP109670890-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily%20Terhadap%20Pilek%2C%20Pollen%20%26%20Virus/M-i%20Face%20Mask%20Earloop%203%20Ply%20(Masker)/2fP112302087-1.jpg)
/63P104573219-2.jpg)
/P102362752-1.jpg)
/pqP107117926-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/ICHINEN%20Water%20Leak%20Check%20(Pendeteksi%20Kebocoran%20Air)/P102125472-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)