Beli merlin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Miniature Circuit Breaker NXB-63 Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 6
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)atribut:
- Breaking Capacity (kA): 6
- Frequency (Hz): 50/60
- Tripping Curve: C
- Compliant standard: IEC61009-1
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)atribut:
- Poles: 3P
- Rated Operational Voltage (V): 220/230/240, 380/400/415
- Acc Code: 00: No
- Certifications: CCC, CE, KEMA
- Compliant standard: IEC60947-2
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Chint Surge Arresteratribut:
- Max. Continuous Operational Voltage (V): 230
- Discharge Current Imax (kA): 40/65
- Frequency (Hz): 50/60
- SPD Series: NXU
- Type: II
- Chint Electromagnetic Contactor 25A (Kontaktor Magnet)atribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)Deskripsi:NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.atribut:
- Standard: SNI 04-2700 SPLN 42-6-2
- Insulated: PVC, PVC Sheated
- Uticon Power Socket Grounded (Stop Kontak Arde)Deskripsi:Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Chint Air Circuit Breaker NXA Series Motor Fixed Type (ACB/Pemutus Sirkuit Udara)Deskripsi:- Breaking capacity code: S, H- Protection: LSIG Long Time Delay, Short Time Delay, Instantaneous Trip, Ground Fault- Accessories included.- Motor: Include UVT, Auxiliary Contact, Closing Electromagnetic- Manual: Include UVT, Auxiliary Contactatribut:
- Type: Motor Fixed
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Chint Electromagnetic Contactor 100A (Kontaktor Magnet)atribut:
- Coil Voltage: 220V
- Frequency: 50/60Hz
- Conventional Thermal Current: 110A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
- Chint Switch 4-Gang 1-Way NEW 2M Series (Saklar Dinding)atribut:
- Dimensions (mm): 86x88
- Rated Current (A): 10
- Rated Voltage (V): 250
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Chint Saklar 2 Gang 1 Way NEW 7G Seriesatribut:
- Dimensions (mm): 86x88
- Rated Current (A): 10
- Rated Voltage (V): 250
- LS Electric Miniature Circuit Breaker BKL63Hd Series (MCB/Pemutus Sirkuit)atribut:
- Tripping Curve: C
- Dielectric Strength (kV): 2.5
- Electrical Durability: 8000
- Energy Limiting Class: 3
- Frequency (Hz): 50/60
- Insulation Voltage (V): 250 (AC) (phase to ground), 440 (AC) (phase to phase) (Ui)
- Mechanical Durability: 20000
- Mounting: 35mm Din Rail
- Operating Temperature (°C): -25 to +45
- Protection Degree: IP20
- Rated Impulse with Stand Voltage (kV): 4 (Uimp)
- Rated Service Breaking Capacity (kA): 7.5 (lcs)
- Rated Short Circuit Breaking Capacity (kA): 10 (lcn)
- Standard: IEC 60898-1, SNI 8528-1
- Storage Temperature (°C): -25 to +70
- Terminal Capacity (mm²): Cable up to 25
- Tightening Torque (N m): 2
Daftar Harga merlin Terbaru October 2026
| Chint Miniature Circuit Breaker NXB-63 Series (MCB/Pemutus Sirkuit) | Rp36.900 |
| Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit) | Rp81.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa) | Rp169.900 |
| ABB Miniature Circuit Breaker 1P (MCB) | Rp53.900 |
| Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB) | Rp379.900 |
| Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB) | Rp369.900 |
| Chint Surge Arrester | Rp259.900 |
| Chint Electromagnetic Contactor 25A (Kontaktor Magnet) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1oP109165060-1.jpg)
/2gP109165088-1.jpg)
/luP103102786-11.jpg)
/bpP103102421-11.jpg)
/b8P109165404-1.jpg)
/jiP103197702-3.jpg)
/45P109165149-1.jpg)
/53P104049183-2.jpg)

/P102226124-1.jpg)
/mmP106390814-2.jpg)

/a7P109183367-1.jpg)
/8dP105194301-1.jpg)
/P102226094-1.jpg)
/qoP107003960-1.jpg)


/56P109249186-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)