RIXEN High-Performance Moisture Meter (Alat Ukur Kelembaban)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Measurement Range (%)5.5 to 99.9
Size (mm)56x32x153
Sampling (s)0.3
FunctionAutomatic temperature correction, self-adjusting circuit built-in, analog output (DC 0 to 1 V 10 mV/1%)
Resolution (%)0.1
AccessoriesDetached probe
Accuracy (°C)'±1% at 25°C
Package Size (mm)125x205x55
Power Supply006P (9V) battery x 1 piece (test attachment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Enable to be used for various materials such as wood, ready-mixed concrete, food, leather, etc.
It has an analog output and can be connected to a recorder or data logger.
It is also possible to measure the object apart from the main body with the detachable probe.

Ulasan Produk

Tidak ada ulasan