Beli maxforce di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENVU Maxforce Forte 0.05RB
    Mulai

    Rp289.900

    ENVU Maxforce Forte 0.05RB
    Deskripsi:
    MaxForce® Forte 0,05 gel adalah umpan gel ampuh untuk mengendalikan kecoa tanpa perlu penyemprotan. Mudah digunakan dengan waktu singkat pada jam operasional pelanggan.
    atribut:
    • Size (g): 30
  2. ENVU Maxforce Quantum
    Mulai

    Rp50.900

    ENVU Maxforce Quantum
    Deskripsi:
    MaxForce® Quantum 0,03RB adalah umpan siap pakai untuk pengendalian cepat berbagai semut. Memiliki formulasi unik sehingga tidak berbau, tidak menimbulkan noda, transparan, cairan kental yang mudah terlihat ketika digunakan. MaxForce® Quantum 0,03 RB mengandung Bitrex yang bekerja apabila tidak sengaja tertelan.
  3. Mikrotik Wireless Indoor Router (Router Jaringan)
    Mulai

    Rp1.099.900

    Mikrotik Wireless Indoor Router (Router Jaringan)
    Deskripsi:
    RouterBOARD cAP-2nD (ceiling Access Point) is our first 2.4GHz Dual-Chain ceiling AP. Inconspicuously designed, it blendsinto the environment, perfect for hospitality business like hotels, airports, shopping malls etc.
    atribut:
    • Product Code: RBcAP2nD
    • CPU: QCA9533
    • CPU Nominal Frequency (MHz): 650
    • Dimensions (mm): 185 diameter, 31 height
    • RouterOS License: 4
    • Operating System: RouterOS
    • Size of RAM: 64 MB
    • Storage Size: 16 MB
    • Storage Type: FLASH
    • MTBF: Approximately 100'000 hours at 25C
    • Tested Ambient Temperature (°C): -40 to 70
    • Number of DC Inputs: 1 (PoE-IN)
    • Cooling Type: Passive
    • PoE in: 802.3af/at
    • PoE in Input Voltage (V): 11-57
    • Certification: CE, FCC, IC, EAC, ROHS
    • IP: IP20
    • Maximum Power Consumption (W): 4
  4. ENVU K-Othrine
    Mulai

    Rp379.900

    ENVU K-Othrine
    Deskripsi:
    K-Othrine® 20 EC adalah insektisida semprot berbasis minyak untuk pengendalian serangga terbang (Nyamuk dan lalat) serta untuk pengendlian kecoa dan semut.
    atribut:
    • Size (ml): 1000
  5. Mikrotik Gigabit Dual Band Indoor Access Point
    Mulai

    Rp4.499.900

    Mikrotik Gigabit Dual Band Indoor Access Point
    Deskripsi:
    The hAP ac is our most universal home or office wireless device. It is a dual band device with Gigabit ports that allow the full advantages of 802.11ac technology speed, while maintaining compatibility with legacy devices in 2GHz 802.11 b/g/n and 5GHz a/n modes.The omnidirectional antennas allow to mount the hAP ac in any location, and the high power transmitter will ensure good coverage for the mobile devices in your home, office or public location.Other helpful features include a USB port for attaching extra storage or a 3G/4G modem, PoE output on the last Ethernet port, to power other RouterBOARD devices without needing an extra power adapter and an SFP cage, for connecting active or passive optical network modules.We have two versions available.- RB962UiGS-5HacT2HnT-US (USA) is factory locked for 2412-2462MHz, 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.- RB962UiGS-5HacT2HnT (International) supports 2412-2484MHz and 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).
    atribut:
    • Architecture: MIPSBE
    • CPU: QCA9558
    • CPU Core Count: 1
    • CPU Nominal Frequency (MHz): 720
    • Dimensions (mm): 114x137x29
    • RouterOS License: 4
    • Operating System: RouterOS
    • Size of RAM (MB): 128
    • Storage Size (MB): 16
    • Storage Type: FLASH
    • MTBF: Approximately 200000 hours at 25°C
    • Tested Ambient Temperature (°C): -40 to 70
  6. ENVU Racumin Wax Block
    Mulai

    Rp11.900

    ENVU Racumin Wax Block
    Deskripsi:
    Sebuah solusi manajemen hama tikus yang mudah diaplikasikan dengan palatabilitas tinggi dan kompatibel dengan pengendalian menggunakan burung hantu atau predator alami lainnya.Racumin® Wax Block 0,0375 BB memberikan pengendalian tikus yang efektif dengan risiko yang lebih rendah untuk hewan peliharaan atau hewan non sasaran.
  7. ENVU Blattanex
    Mulai

    Rp119.900

    ENVU Blattanex
    Deskripsi:
    Blattanex Gel adalah produk siap pakai berbentuk Gel untuk mengendalikan Kecoa di lingkungan Anda yang mudah digunakan tanpa semprot dan bau, Gel anti kecoa tersedia ukuran Ekonomis 5gr.
    atribut:
    • Size (g): 5
  8. Mikrotik Routers and Wireless (Pemancar WiFi)
    Mulai

    Rp1.799.900

    Mikrotik Routers and Wireless (Pemancar WiFi)
    Deskripsi:
    The cAP ac is a very capable and powerful wireless access point that looks beautiful on both walls and ceilings. The concurrent dual band wireless radio supports dual chain 2 GHz 802.11b/g/n and 5 GHz in a/n/ас standards, and will provide coverage in 360 degrees around it.Even though the radio supports repeater mode, the two Ethernet ports give you the ability to extend your network with cables, even if PoE power is required, since the cAP ac supports 802.3af/at PoE input on the first port, and passive PoE output on the second port. Device supports IPsec hardware acceleration too.- cAP ac (International) supports 2412-2484MHz and 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).- cAP ac-US (USA) is factory locked for 2412-2462MHz, 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.
    atribut:
    • Architecture: ARM 32bit
    • CPU: IPQ-4018
    • Frequency (MHz): 716
    • Dimensions (mm): Round case: Ø 136x30; Square case: 145x145x30
    • RouterOS License: 4
    • Operating System: RouterOS
    • Size RAM (MB): 128
    • Storage Size (MB): 16
    • Storage Type: Flash
    • MTBF: Approximately 100000 hours at 25°C
    • Tested Ambient Temperature (°C): -40 to 50
    • IPsec Hardware Acceleration: Yes
  9. Non Brand Glue Pad Fly Catcher
    Mulai

    Rp299.900

    Non Brand Glue Pad Fly Catcher
    atribut:
    • Compatible for: P106559082
    • Grid Dimensions (mm): ± 2.7x2.7
    • Pad Dimensions (mm): ± 42x22
  10. Paseo Tisu Wajah Elegant
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Paseo Tisu Wajah Elegant
    Deskripsi:
    • Tisu facial Paseo untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Tidak mengandung bahan kimia: Optical Brightening Agents (OBA).• Tisu facial Paseo higienis dan cocok untuk semua jenis kulit.• Terbuat dari 100% serat alami. Tisu facial Paseo berserat extra lembut (extra soft), kuat dan alami.
    atribut:
    • Material: Natural Virgin Fiber
  11. Klip Plastik Zipper Bag (Plastik Klip)
    BARU
    Rating:
    100% of 100
    (21)
    Mulai

    Rp4.900

    Klip Plastik Zipper Bag (Plastik Klip)
    atribut:
    • Color: Transparent
  12. Unggul Zipper Plastic (Plastik Klip)
    Rating:
    100% of 100
    (32)
    Mulai

    Rp5.900

    Unggul Zipper Plastic (Plastik Klip)
    atribut:
    • Color: Clear
    • Material: LDPE
    • Thickness (micron): 50
  13. SEROXIL Pembasmi Semut Kecoa Semprot
    Mulai

    Rp68.900

    SEROXIL Pembasmi Semut Kecoa Semprot
    Deskripsi:
    Seroxil pembasmi Semut dan Kecoa diformulasikan dengan menggabungkan insektisida spektrum luas, alphacypermethrin dengan pengatur pertumbuhan serangga (IGR) yang canggih flufenoxuron guna memberikan pengendalian serangga yang lengkap.Seroxil memberikan Serangan ganda yang superior dan ampuh, diandalkan bahkan terhadap populasi serangga yang telah dikontrol, termasuk yang menunjukkan resistensi terhadap insektisida.Keuntungan Menggunakan Seroxil Pembasmi Semut & Kecoa :1. Solusi utama untuk hama serangga yang paling bermasalah dan resisten;2. Efektif melawan semua serangga merangkak atau terbang;3. Dilengkap dengan Zat pertumbuhan serangga yang efektif.;4. Aman bagi jika terkena hewan peliharaan.Cara Aplikasi :Semprotkan 3-5 kali Seroxil anti Semut dan Kecoa di setiap jalur / jalan yang dilalui hama dan atau tempat sarang hama berkumpul. Gunakan masker dan sarung tangan saat pengaplikasian.Lalu cuci tangan dengan sabun sehabis penggunaan.
  14. Harpic Pembersih Kamar Mandi Botol
    Rating:
    100% of 100
    (2)
    Mulai

    Rp47.900

    Harpic Pembersih Kamar Mandi Botol
    Deskripsi:
    Memiliki Kamar Mandi yang bersih, harum, dan terhindar dari kuman merupakan dambaan setiap orang. Harpic Pembersih Kamar Mandi merupakan produk pembersih untuk berbagai masalah kebersihan Kamar Mandi. Harpic Pembersih Kamar Mandi mampu1) Membunuh Kuman di Kamar Mandi;2) Membersihkan noda membandel 10X lebih baik;3) Memberikan keharuman segar di Kamar Mandi;4) Tidak membuat tangan perih ketika membersihkan.Harpic Pembersih Kamar Mandi merupakan solusi cerdas untuk Kamar Mandi bersih total, higienis dan harum. Cara penggunaan Harpic Pembersih Kamar Mandi sangat mudah. Untuk penggunaan sehari-hari:1) Gunakan 1.5 tutup botol cairan Harpic Pembersih Kamar Mandi setara dengan 37.5ml kedalam setengah ember air (4 liter air);2) Sikat perlahan;3) Siram.Untuk membersihkan noda membandel,1) Gunakan cairan Harpic Pembersih Kamar Mandi langsung pada permukaan yang hendak diberishkan;2) Sikat perlahan;3) Siram.Hasilnya, Kamar Mandi terhindar dari kuman, bersih berkilau, dan harum segar. Harpic Pembersih Kamar Mandi aman digunakan pada porselen kamar mandi, bak mandi, dan wastafel. Pastikan Harpic Pembersih Kamar Mandi selalu tertutup dan jauhkan dari jangkauan anak-anak. Bila terkena mata atau kulit, segera cuci dengan air yang banyak. Bila tertelan, segera minum air yang banyak dan segera cari pertolongan medis dengan menunjukan botol atau label ini.Membunuh Kuman di Kamar Mandi, 10X Membersihkan Noda Membandel Lebih Baik, Mampu Menghilangkan Kerak di Kamar Mandi, Memberikan Harum Segar Pada Kamar Mandi, Tidak Membuat Tangan Perih Ketika Membersihkan Kamar Mandi, Menjadikan Kamar Mandi Bersih Total, Higienis dan Harum Segar.
    atribut:
    • Volume (ml): 450
    • Packaging: Bottle
    • Product Form: Liquid
    • Scent: Lemon
  15. Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)
    Mulai

    Rp529.900

    Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)
    atribut:
    • Certification: CE
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 160x75x24
    • Forwarding Rate (Mpps): 11.9
    • Layer Type: Layer 2
    • MTBF: > 200000
    • Mac Address Table: 4000
    • Max. VLANs: 16
    • Port Surge (kV): 4
    • Ports: 8 x 10/100/1000Base-T ports
    • Switching Capacity (Gbps): 16
    • fan: Fanless
  16. ENVU Temprid Bed Bug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    ENVU Temprid Bed Bug
    Deskripsi:
    Temprid adalah produk kombinasi yang cocok sebagai semprotan residu untuk mengendalikan kutu busuk/tungau, kecoa, lalat dan semut. Kutu busuk/tungau atau Bed-bugs ditemukan di semua jenis situasi perumahan dan komersial di mana manusia tidur, duduk atau beristirahat; sedangkan kecoa, lalat dan semut umumnya ditemukan di area penanganan/pengolahan makanan rumah tangga dan tempat komersial.Temprid mengandung dua bahan aktif yang bekerja secara sinergis untuk secara efektif mengendalikan kutu busuk (Bed-Bugs), lalat, kecoa dan semut.
    atribut:
    • Size (ml): 8
  17. Akida Trap Fly Catcher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Akida Trap Fly Catcher
    Deskripsi:
    AKIDA TRAP fly catcherLampu Perangkap Serangga Terbang/Lalat Ramah Lingkungantanpa setrum, tanpa racun, tanpa suara, tanpa baumerupakan alat perangkap serangga yang efektif untuk mengendalikan serangga terbang khususnya lalat.Penggunaan alat ini sangat dibutuhkan di restoran, café, hotel, rumah sakit, supermarket, pabrik, gudang, dapur, kantin, catering, laboratorium, rumah, kantor dan lainnya; agar lingkungan kerja, tempat tinggal dan ruangan Anda tetap bersih, nyaman dan bebas dari gangguan lalat dan serangga terbang lainnya.Kelengkapan produk 1 Fly catcher 2 Lampu T8 BL @15 watt 1 lembar Glue Pad (GP-AK215).
    atribut:
    • Color: White
    • Voltage (V): 220
    • Body Material: Metal
    • Glue Pad Dimensions (cm): 42x22
    • Paint: Powder Coating
  18. Klerat Rodenticide 0.005BB
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

    Klerat Rodenticide 0.005BB
    Deskripsi:
    Klerat 0,005BB merupakan produk untuk mengendalikan hama tikus dan sangat cocok untuk digunakan di perkebunan kelapa sawit terutama di tanaman kelapa sawit yang belum menghasilkan, baik yang bersertifikasi RSPO maupun tanpa sertifikasi RSPO. Klerat 0,005BB juga cocok untuk mengendalikan hama tikus di lingkungan yang basah seperti area persawahan. Manfaat Utama- Tahan terhadap cuaca, terutama panas dan hujan- Irit dan ekonomis- Mudah diaplikasikan
    atribut:
    • Size (kg): 1
    • Composition: 0.005% Brodifakum
    • Formulation: Wax Block
Daftar Harga maxforce Terbaru November 2026
ENVU Maxforce Forte 0.05RBRp289.900
ENVU Maxforce QuantumRp50.900
Mikrotik Wireless Indoor Router (Router Jaringan)Rp1.099.900
ENVU K-OthrineRp379.900
Mikrotik Gigabit Dual Band Indoor Access PointRp4.499.900
ENVU Racumin Wax BlockRp11.900
ENVU BlattanexRp119.900
Mikrotik Routers and Wireless (Pemancar WiFi)Rp1.799.900
Non Brand Glue Pad Fly CatcherRp299.900
Paseo Tisu Wajah ElegantRp21.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)