Mikrotik Gigabit Dual Band Indoor Access Point

Sebelum PPN:
Rp4.499.900
Spesifikasi
ArchitectureMIPSBE
CPUQCA9558
CPU Core Count1
CPU Nominal Frequency (MHz)720
Dimensions (mm)114x137x29
RouterOS License4
Operating SystemRouterOS
Size of RAM (MB)128
Storage Size (MB)16
Storage TypeFLASH
MTBFApproximately 200000 hours at 25°C
Tested Ambient Temperature (°C)-40 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hAP ac is our most universal home or office wireless device. It is a dual band device with Gigabit ports that allow the full advantages of 802.11ac technology speed, while maintaining compatibility with legacy devices in 2GHz 802.11 b/g/n and 5GHz a/n modes.

The omnidirectional antennas allow to mount the hAP ac in any location, and the high power transmitter will ensure good coverage for the mobile devices in your home, office or public location.

Other helpful features include a USB port for attaching extra storage or a 3G/4G modem, PoE output on the last Ethernet port, to power other RouterBOARD devices without needing an extra power adapter and an SFP cage, for connecting active or passive optical network modules.

We have two versions available.

- RB962UiGS-5HacT2HnT-US (USA) is factory locked for 2412-2462MHz, 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.

- RB962UiGS-5HacT2HnT (International) supports 2412-2484MHz and 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait