Beli masking film di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nonslip Plastik Masking/Masking FilmDeskripsi:It is a nonslip type seat which is hard to slip and is not easily broken, and is ideal for roofing and floor curing. Because it is with one side tape, you can do curing work easily for even one person.Specification: Cutter required for cuttingatribut:
- Use: For roofing & floor curing
- Material: Cloth tape, non-slip type polyethylene film
- Width (mm): 2100
- Color: blue
- Length (m): 20
- Purpose of Use: For curing roof/floor.
- TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.-Can be cut by hand
- TRUSCO Plastic Masking/Masking Film Tape for Painting BuildingsDeskripsi:It is a masker using PE cloth tape with less glue residue and good handcut property. Since corona discharge treatment is applied to high density polyethylene film, dripping and scattering are prevented.Use : Building for wet building materialsatribut:
- Specification: Can be cut by hand
- Material: Polycross tape · High density polyethylene film
- Width (mm): 1800
- Color: Green
- Length (m): 25
- Purpose of Use: For construction wet building materials.
- HOKI Tape Masking Coveringatribut:
- Length (m): 15
- monotaro Cloth Corona Plastik Masking/Masking FilmDeskripsi:It is a masker with a cloth tape.The surface of the high density polyethylene film was corona treatedIt is domestically produced high quality masker tape.atribut:
- Tape Color: green
- Thickness (mm): About 0.009
- Tape Width (mm): 16
- Surface Treatment: Corona treatment
- Material (seat): Corona treatment, High density polyethylene
- Type of Tape: Cloth tape
- monotaro Paint Masking Film Non SlipDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Tape Width (mm): 18
- Sheet Width (mm): 1100
- Material (Sheet): Polyethylene film
- Tape Type: Fabric tape (brown)
- Finishing Width (mm): 295
- Number of Foldings: 4
- Sheet Length (m): 20
- Package Weight (g): 716
- Thickness (mm): 0.03
- Sekisui Chemical Mask Light Tape No.730Deskripsi:For temporary fixing and temporary fixing of various curing materials For architectural curing and floor curing sheet fixingatribut:
- Adhesive Strength (g/10mm): 255
- Adhesive Strength (N/10mm): 2.5
- Tensile Strength (kg/10mm): 6.6
- Tape Length (m): 25
- Elongation (%): 14
- Adhesive: Acrylic
- Base Material: PE yarn cloth
- Main Uses: For floor curing sheet fixing
- Tape Thickness (mm): 0.15
- Tape Width (mm): 50
- Tensile Strength (N/10mm): 64.7
- Type: For floor curing sheet fixing
- DIATEX Pioline Protective Adhesive Tape Y-09-GRatribut:
- Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
- Color: Green
- Length (m): 25
- Thickness (mm): 0.16
- Adhesive Strength (N/10mm): 4.8
- Tensile Strength (N/10mm): 54
- SEKISUI Light Tape Mask No.730Deskripsi:Usage:Moving, building curing.atribut:
- Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
- Length (m): 25
- Thickness (mm): 0.15
- Adhesive Strength: 2.5N/10mm
- Tensile Strength: 64.7N/10mm
- monotaro Non-Slip Sheet Recycled MaterialDeskripsi:A thick, strong non-slip processed sheet that does not slip easily even when walking and does not tear easily.A curing sheet that has good workability and can be used efficiently.atribut:
- Width (mm): 1800
- Thickness (mm): 0.03
- Length (m): 100
- Material: PE (recycled material)
- Color: Green
- Unggul Kantong Plastik BuahDeskripsi:Mudah digunakan dan tidak mudah Jebol.atribut:
- Size (cm): 25x38
- Type: Plastik HD
- 3M Block Masker 6753Deskripsi:- A cutter is required for cutting - Adhesive (only tape)atribut:
- Color: Yellow
- Width (mm): 550
- Length (m): 35
- Thickness (mm): 0.14
- Material: Polyethylene (PE) laminated paper
- Material (seat): Special coated paper
- Number Of Folds: 1
- Roll Width (mm): 290
- TRUSCO Number: 293-0994
- Tape Width (mm): 15
- Type: For vehicles
- Type of Tape: 343
- Tesa Tape Masking Film with Surface Protection TapeDeskripsi:produk yang tidak mudah menetes dan tidak berbekas, lapisan elastis dengan embos, cocok digunakan pada proses curing wall, perabot dsb saat pengecatandapat dirobek dengan tanganatribut:
- Color: Cream
- Base Material: Crepe Paper
- Adhesive Materials: Rubber
- Purpose of Use: For curing wall, furnitures, etc. when painting.
- OLFA Art Knife ProDeskripsi:Replacement blade for pen type knife suitable for detailed work. Flat blade that can also be used for scooping work. Ten sheets included.atribut:
- Blade Material: Alloy Tool Steel
- monotaro Coronal Plastic Masking/Masking Film with Tancar (Regular)Deskripsi:150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Sheet): Poly film with Tancal (Corona treated)
- Product Name of Hazardous Material: Flammable solids
- Types of Hozardous Materials: Specified combustibles
- Tape Type: Japanese paper (yellow) + acrylic adhesive
- Thickness (mm): 0.01
- Tape Width (mm): 15
- Sheet Width (mm): 2100
- Finishing Width (mm): 300
- Sheet Length (m): 18
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
Daftar Harga masking film Terbaru March 2026
| TRUSCO Nonslip Plastik Masking/Masking Film | Rp439.900 |
| TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp99.900 |
| TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings | Rp219.900 |
| HOKI Tape Masking Covering | Rp12.900 |
| monotaro Cloth Corona Plastik Masking/Masking Film | Rp23.900 |
| monotaro Paint Masking Film Non Slip | Rp119.900 |
| Sekisui Chemical Mask Light Tape No.730 | Rp60.900 |
| DIATEX Pioline Protective Adhesive Tape Y-09-GR | Rp44.900 |
| Non Brand Plastik Buah Roll HD | Rp89.900 |
| SEKISUI Light Tape Mask No.730 | Rp43.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102622919-2.jpg)














/P102232057-1.jpg)

/qcP103146948-3.jpg)