KOWA Masking Film

Sebelum PPN:
Rp259.900
Spesifikasi
Folding Width (mm)120
Length (m)25
MaterialHDPE (Corona discharge treatment processing)
Tape ColorGreen
Thickness (mm)0.009
Width (mm)2100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Made in Japan for peace of mind.
- Cloth curing tape and poly sheet with a tape width of 16 mm are pasted in advance.
- You can quickly perform curing work in areas that you do not want to get dirty.
- The tape fits even on slightly uneven surfaces.
Use
For indoor and outdoor care.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait