Beli masker corona di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.atribut:
- Color: Green
- Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
- Thickness: 0.01mm
- monotaro Corona Plastic Masking/Masking Film With Tankar (Short)Deskripsi:150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Sheet): Poly film with Tancal (Corona treated)
- Product Name of Hazardous Material: Flammable solids
- Types of Hozardous Materials: Specified combustibles
- Tape Type: Japanese paper (yellow) + acrylic adhesive
- Thickness (mm): 0.01
- Tape Width (mm): 15
- Finishing Width (mm): 150
- Sheet Length (m): 18
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- monotaro Cloth Corona Masking (Cloth Masker Tape)Deskripsi:For building outer wall paintingatribut:
- Material: Corona treatment, high-density polyethylene
- Thickness (mm): 0.009
- Tape Type: Cloth tape
- Tape Width (mm): 16
- Tape background color: green
- monotaro Cloth Corona Plastik Masking/Masking FilmDeskripsi:It is a masker with a cloth tape.The surface of the high density polyethylene film was corona treatedIt is domestically produced high quality masker tape.atribut:
- Tape Color: green
- Thickness (mm): About 0.009
- Tape Width (mm): 16
- Surface Treatment: Corona treatment
- Material (seat): Corona treatment, High density polyethylene
- Type of Tape: Cloth tape
- FURUTO Cloth Tape Plastik Masking/Masking FilmDeskripsi:-It can cut easily and easy to use without concerns for paint dripping.-A curing tape for painting that adheres the corona treatment sheet to a cloth curing tape. -For construction exterior wall coating.-Can be cut by handatribut:
- Color: Green
- Thickness: 0.01mm
- Materials (Cloth Tape): PE sheet (corona treatment applied)
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- SENSI Masker Headloop 3plyDeskripsi:Masker sekali pakai dengan pengait telinga bebas latek, lebih nyaman digunakan untuk kegiatan setiap hari. Dengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- Trasti Masker 3 Ply JilbabDeskripsi:For Hijabers - Masker jilbab - 3 Layers advanced protection - Ultra comfort - Anti bacteriaatribut:
- Marketing Authorization Number of KEMENKES RI: AKD 21603020301
- KRISBOW Masker Anti Debuatribut:
- Color: White
- Dimension Unit (cm): 8x9x5
- Material: Rubber
- SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700atribut:
- Overall Length (mm): 240
- Palm Thickness (mm): 0.08
- Color: White
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- Nexcare Masker EarloopDeskripsi:Masker yang dilengkapi dengan 3 penyaring dengan memiliki keunggulan filter statis yaitu serat dengan material khusus yang berfungsi menangkap virus flu dan mikropartikel. Memiliki penyanggayang mengikuti lekuk hidung sehingga nyaman untuk penggunaan lebih lama. Serta bagi pengguna kacamata dapat mencegah embun pada pemakaian kacamata.- Anjuran Pakai Saat gejala flu Saat dekat bayi Saat bepergian. - Lapisan dalam yang nyaman bersentuhan dengan kulit dan menyalurkan udara bersih.- Serat acak pada lapisan tengah yang mampu menahan partikel.- Serat teratur pada lapisan luar yang dapat menyaring udara dan partikel berukuran besar.atribut:
- Use for: For Health Care
- DIAPRO Masker Hijab Earloop 3Ply (Masker Headloop)Deskripsi:Kandungan:Lapisan 1 : Non-WovenLapisan 2 : Melthblown with BFE 99%Lapisan 3 : Non-WovenPengait Telinga : Opelon latex FreePengait Hidung : Singel MetalDeskripsi:Kemasan 1 Kotak isinya ada 50 Pieces - Cocok dipakai dimana saja pada saat lagi sakit seperti flu, batuk, bersin - bersin, saat berkendara motor, saat di kereta dan diluar ruangan agar terhindar dari udara yang kotor akibat polusi udara - Ideal untuk pengendara motor, jamaah haji/umroh, ibu rumah tangga, baby sitter, anak-anak, polisi lalu lintas, pekerja pabrik, dll - Bisa Dipakai Wanita dan Pria - Masker dengan 3 Lapisan, efektif menyaring Udara & Bakteri lebih Baik - Terbuat dari bahan Non-woven yang lembut dan memiliki lubang pori yang rata sehingga dapat bernafas dengan lega - Model Earloop hijab - Tahan terhadap cairan - Nyaman dipakai dan Tidak berbau - Sangat praktis untuk wanita berhijab karena tidak perlu di tali Manfaat:Untuk Melindungi Saluran Pernafasan anda (Mulut Dan Hidung) agar tidak terkontaminasi dengan udara luarKeunggulan:1. Terbuat dari bahan non woven yang lembut dan memiliki lubang pori yang rata sehingga dapat bernafas dengan lega2. Lapisan ke 2 terbuat dari Meltblown dengan BFE 99% (bacterial Filtration Efficiency 99%)3. Model Headloop/ Hijab4. Desain masker 3 lapis5. Tahan Terhadao cairan6. Nyaman dipakai dan Tidak Berbau7. Lebih Tebal8. Bebas Latex9, Masker bermotifAnjuran Pemakaian:Jika sehat dipakai seperlunya, jika lagi sakit flu dan sejenisnya wajib selalu dipakai, masa pemakaian efektif satu pcs masker yaitu selama 6 jamatribut:
- Color: Green
- Type: 3Ply Earloop
- Marketing Authorization Number of KEMENKES RI: AKD 21603510404
- Be Safe Masker Hygiene ProtectionDeskripsi:- Jangka waktu pemakaian lama dan ramah lingkungan.- Mengikuti bentuk wajah, nyaman dipakai, ringan dan tetap dapat bernafas dengan leluasa.- Masker secara efektif dapat meningkatkan kebersihan.
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Non Brand Masker Motoratribut:
- Color: Black
Daftar Harga masker corona Terbaru February 2026
| IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp34.900 |
| monotaro Corona Plastic Masking/Masking Film With Tankar (Short) | Rp37.900 |
| monotaro Cloth Corona Masking (Cloth Masker Tape) | Rp16.900 |
| monotaro Cloth Corona Plastik Masking/Masking Film | Rp23.900 |
| FURUTO Cloth Tape Plastik Masking/Masking Film | Rp62.900 |
| SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp58.900 |
| SENSI Masker Headloop 3ply | Rp129.900 |
| SENSI Masker Duckbill | Rp179.900 |
| Trasti Masker 3 Ply Jilbab | Rp31.900 |
| KRISBOW Masker Anti Debu | Rp15.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)



















































































































































/P103021681-2.jpg)
/P102232040-1.jpg)
/15P103171041-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Headloop%203ply/k4P103674724-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Anti%20Debu/msP101516820-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/SENSI%20Sarung%20Tangan%20Latex%20Medis%20Pre%20Powdered%20Smooth%20Touch%20LG-700/h9P101571621-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/CIG%20Masker/P102085585-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Nexcare%20Masker%20Earloop/hzP101548647-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/DIAPRO%20Masker%20Hijab%20Earloop%203Ply%20(Masker%20Headloop)/P103081748-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Be%20Safe%20Masker%20Hygiene%20Protection/mmP103160814-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Non%20Brand%20Masker%20Motor/P103057893-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/UVEX%20Silv-Air/P101508351-1.jpg)