monotaro Corona Plastic Masking/Masking Film With Tankar (Short)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp63.900 - Rp76.900
Spesifikasi
Material (Sheet)Poly film with Tancal (Corona treated)
Product Name of Hazardous MaterialFlammable solids
Types of Hozardous MaterialsSpecified combustibles
Tape TypeJapanese paper (yellow) + acrylic adhesive
Thickness (mm)0.01
Tape Width (mm)15
Finishing Width (mm)150
Sheet Length (m)18
Heat Resistance Temperature (°C)90 - 110 (continuous use)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and window
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Depending on the adherend, curing period, temperature, glue residue, peeling, discoloration. Please be sure to check in a place that is not noticeable as there is fear.

Ulasan Produk

Tidak ada ulasan