monotaro Cloth Corona Masking (Cloth Masker Tape)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp19.900 - Rp50.900
Spesifikasi
MaterialCorona treatment, high-density polyethylene
Thickness (mm)0.009
Tape TypeCloth tape
Tape Width (mm)16
Tape background colorgreen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For building outer wall painting
Warning
Long period of curing is adhesive residue, please refrain because there is a risk of discoloration. . Adherend, curing period, adhesive residue, peeling by temperature, please be sure to check where the inconspicuous because there is a risk of discoloration. . Use at the time of high temperature should be (construction, peeled off work) refrain. . Since the coating surface and curing sealed and is there is a risk of discoloration, please note. . Please note that the film is slippery. . Please do not use in the curing of the car.

Ulasan Produk