Beli manifold tasco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Manifold Set (With Charge Valve)
    Mulai

    Rp5.099.900

    Tasco Manifold Set (With Charge Valve)
    Deskripsi:
    A convenient set with a charge valve for filling air conditioners and refrigerators. The manifold is a ball valve type that is convenient to open and close. The charge valve is a short type, so it is very convenient.
    atribut:
    • Connection Size (inch): 1/4 flare
    • Corresponding refrigerant type: R22, R12, R500, R502
    • Regular Pressure (MPa): 3.5
    • Set Contents: Gauge manifold (TA120K), short charge valve (TA15DA x 1, TA15DB x 2), charge hose, pressure gauge/compound gauge, charge valve
  2. Tasco Manifold Gauge
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  3. Tasco Digital Thermometer Standard Kit Including Air Sensor
    Mulai

    Rp9.299.900

    Tasco Digital Thermometer Standard Kit Including Air Sensor
    Deskripsi:
    We have included the most suitable and most frequently used air sensor inside this perfect air conditioner installation kit.Contents :- Main Unit x 1 (TA410-110)- Surface sensor x 1 (TA410-1)- Extension compensating wire(φ4 x 1000mm) x 1 (TA410-4)- Air sensor x 1 (TA410-3)- Alumium carrying case x 1 (TA410AB-30)
  4. Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)
    Mulai

    Rp4.299.900

    Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)
    Deskripsi:
    Primary Specification :- Charging Hose 92cm (red/yellow/blue) TA132AF- High Pressure Gauge-30in.Hg-750PSI (TA140GP)- Low Pressure Gauge-30in.Hg-540PSI (TA141GP)High/Low Pressure GaugeR410A/R32 Refrigerant Saturation Temperature ScaleZero Adjusting Function included
    atribut:
    • Ball Valve Type Open: Close Handle
    • Gauge Screw Size (NPT): 1/8
    • Connecting Port (Flare): 5/16
    • Connecting Diameter (Flare): 5/16
    • Normal Operating Pressure (PSI): 750
    • Sight Glass: TA122K-11
  5. Tasco Vacuum Pressure Gauge Kit
    Mulai

    Rp1.899.900

    Tasco Vacuum Pressure Gauge Kit
    Deskripsi:
    Since it is a large vacuum gauge of 80Φ, it is easy to read the numerical value and check for leaks. Since the manifold type PTFE seat packing with low resistance is used for the manifold valve, it does not affect the exhaust flow rate of the vacuum pump. Since it has a water evaporation temperature scale, the relationship between the outside air temperature, water evaporation temperature, and vacuum is clear at a glance. With ball valve to prevent back pressure
    atribut:
    • Connector Diameter: 1/4 flare (pump side/port side)
    • Included Accessories: 1/4 flare female x 5/16 flare male adapter
    • Outer Diameter (φmm): 80 (gauge)
    • Vacuum Gauge (MPa): 0 to -0.1 (0 to -760mmHg)
  6. Tasco R134A Car Air Conditioner Gauge ManiFold
    Mulai

    Rp2.699.900

    Tasco R134A Car Air Conditioner Gauge ManiFold
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  7. Tasco Charging Valve
    Mulai

    Rp939.900

    Tasco Charging Valve
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. Enables you to open/close the valve at the hose edge.Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  8. monotaro Manifold Kit For R410A (With Hose)
    Mulai

    Rp1.299.900

    monotaro Manifold Kit For R410A (With Hose)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  9. monotaro Manifold Kit For R134A With Hose
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R134A With Hose
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  10. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  11. Tasco Vacuum Gauge Kit For R410A / R32
    Mulai

    Rp1.899.900

    Tasco Vacuum Gauge Kit For R410A / R32
    Deskripsi:
    Since it is a large vacuum gauge of 80Φ, it is easy to read the numerical value and check for leaks. Since the manifold type PTFE seat packing with low resistance is used for the manifold valve, it does not affect the exhaust flow rate of the vacuum pump. Since it has a water evaporation temperature scale, the relationship between the outside air temperature, water evaporation temperature, and vacuum is clear at a glance. With ball valve to prevent back pressureChecking the degree of vacuum for evacuation and simple airtightness check with a needle
    atribut:
    • Mass (kg): 0.6
    • Outer Diameter (φmm): 80 (cage)
    • Included Accessories: 5/16 flare female x 1/4 flare male adapter
    • Connector Diameter: 5/16 flare
    • Vacuum Gauge (MPa): 0--0.1
  12. KRISBOW Set Perkakas Teknisi AC Tipe Compact
    Mulai

    Rp10.999.900

    KRISBOW Set Perkakas Teknisi AC Tipe Compact
    atribut:
    • Dimensions (mm): 500x400x400
  13. Tasco Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Tasco Mesin Potong Rumput
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  14. KRISBOW Manifold Gauge Sets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  15. CP Brass Manifold Gauge Set
    Mulai

    Rp499.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  16. Imperial Manifold Gauge Sets
    Mulai

    Rp2.699.900

    Imperial Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  17. TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Solid Brass and seamless manifold body for R-12 & R-134a
    atribut:
    • Blue Gauge (low) (Psi): 0-350
    • Red Gauge (High) (Psi): 0-500
    • Dimension 1 (mm): 73
    • Burst Pressure (psi): 300
    • Working Pressure (psi): 600
    • Dimension 2 (mm): 73
    • Dimension 3 (mm): 11
    • Dimension 4 (mm): 11
    • Dimension 5 (mm): 11
    • Dimension 6 (mm): 175
    • Dimension 7 (mm): 17
  18. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
Daftar Harga manifold tasco Terbaru March 2026
Tasco Manifold Set (With Charge Valve)Rp5.099.900
Tasco Manifold GaugeRp2.699.900
Tasco Digital Thermometer Standard Kit Including Air SensorRp9.299.900
Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)Rp4.299.900
Tasco Vacuum Pressure Gauge KitRp1.899.900
Tasco R134A Car Air Conditioner Gauge ManiFoldRp2.699.900
Tasco Charging ValveRp939.900
monotaro Manifold Kit For R410A (With Hose)Rp1.299.900
monotaro Manifold Kit For R134A With HoseRp1.499.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp6.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)