Beli manifold set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Imperial Manifold Gauge Sets
    Mulai

    Rp2.699.900

    Imperial Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  2. Refco Manifold Gauge Set
    Mulai

    Rp2.799.900

    Refco Manifold Gauge Set
    Deskripsi:
    REFCO Manifold BM2 6 DS Berfungsi untuk Menunjukkan Vakum, Mengisi Bahan Pendingin, Menambah Minyak Pelumas pada Mesin dan Memeriksa Tekanan dari Sistem dan Kompresor.
    atribut:
    • Refrigerant: R32 & R410A
    • Pressure Scale: bar/psi
    • Number of Hose: 3
  3. YELLOW JACKET Replacement Manifold Hoses and Hose Accessories
    Mulai

    Rp429.900

    YELLOW JACKET Replacement Manifold Hoses and Hose Accessories
    Deskripsi:
    High side hoses are available in various lengths. Use with manifold gauge sets (available separately) in air conditioning and refrigeration applications.
  4. PRO-SET Replacement Manifold Hoses and Hose Accessories
    Mulai

    Rp739.900

    PRO-SET Replacement Manifold Hoses and Hose Accessories
    Deskripsi:
    Standard shower curtains come in different fabrics, textures, and styles to form a barrier that contains water in showers. They pair with liners to prevent mold and mildew.
  5. BBK (Bunka Boeki Kogyo) Sulimu Min Digital Manifoldo Kit
    Mulai

    Rp6.499.900

    BBK (Bunka Boeki Kogyo) Sulimu Min Digital Manifoldo Kit
    Deskripsi:
    -Digital manifold that can measure vacuum pressure(-0.100MPa)to gas pressure(+5.000MPa).-Manifold weight is approx. 40% lighter than our existing items.-Does not break when pressurized after vacuuming.-Charge Hose(90cmx3 pieces)-Dedicated case(AL-A002).-4 digits LCD display.-Gauge outer diameter 50mm(when gauge boot installed 58mm)
    atribut:
    • Connection Port Diameter: 5/16 Flare(UNF1/2-20)
    • Gauge Diameter (mm): 58
    • Case Size (Inside Dimensions) (mm): 230x75x190
    • Case Size (Outer Dimensions) (mm): 250x95x230
    • Special Case: AL-A002
    • Content: Charge Hose (90cm x 3 pieces)Dedicated case (AL-A002)
    • Continuous Working Time (hour): 200
    • Measurement Pressure (MPa): -0.1 to 5
  6. Tasco R410A R32 Gauge Manifold Kit
    Mulai

    Rp5.399.900

    Tasco R410A R32 Gauge Manifold Kit
    Deskripsi:
    -Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    atribut:
    • Low Pressure Compound Gauge (MPa): -0.1 to 3.8
    • Connection Port Diameter (inch): 5/16
    • Attached Case: Yes
    • Content Set: Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    • Gauge Diameter (mm): 80
    • High Pressure Gauge (MPa): -0.1 to 5.3
  7. Value Double Manifold
    Mulai

    Rp1.099.900

    Value Double Manifold
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  8. monotaro Manifold Kit For R410A (With Hose)
    Mulai

    Rp1.299.900

    monotaro Manifold Kit For R410A (With Hose)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  9. monotaro Manifold Kit For R134A With Hose
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R134A With Hose
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  10. York Ball Shape Carbide Burr
    Mulai

    Rp109.900

    York Ball Shape Carbide Burr
    Deskripsi:
    Ball Shape. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Ball
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  11. ASADA Manifold Kit (for R12, R22, R502)
    Mulai

    Rp3.299.900

    ASADA Manifold Kit (for R12, R22, R502)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): -0.1 to 3.4
    • Low Pressure Compound Gauge (MPa): -0.1 to 2.4
    • Port Size: 1/4 flare (UNF7/16-20 thread)
  12. KWT Manifold Set
    Mulai

    Rp1.699.900

  13. CP Brass Manifold Gauge Set
    Mulai

    Rp499.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  14. Tasco R134A Car Air Conditioner Gauge ManiFold
    Mulai

    Rp2.699.900

    Tasco R134A Car Air Conditioner Gauge ManiFold
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  15. TEKIRO Testing Manifold Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    TEKIRO Testing Manifold Regulator
    Deskripsi:
    Solid Brass and seamless manifold body for R-12 & R-134a
    atribut:
    • Blue Gauge (low) (Psi): 0-350
    • Red Gauge (High) (Psi): 0-500
    • Dimension 1 (mm): 73
    • Burst Pressure (psi): 300
    • Working Pressure (psi): 600
    • Dimension 2 (mm): 73
    • Dimension 3 (mm): 11
    • Dimension 4 (mm): 11
    • Dimension 5 (mm): 11
    • Dimension 6 (mm): 175
    • Dimension 7 (mm): 17
  16. CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp479.900

    CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)
    atribut:
    • SNI License: Yes
    • Color: Brown
    • Penutup Jari Kaki: Steel
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Dual PU
    • Sol Tengah: Steel
  17. SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar-019 S3 (Sepatu Proyek)
    Mulai

    Rp929.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar-019 S3 (Sepatu Proyek)
    Deskripsi:
    Apa persyaratan paling penting dari sepatu safety? Apa yang membuat sepatu safety nyaman? Dan bisakah mereka memenuhi persyaratan sambil tetap terlihat baik? Mereka bisa!
    atribut:
    • Series: Dakar-019 S3
    • Color: Brown
    • SNI License: Yes
  18. KRISBOW Alat Pengukur Tekanan Refrigeran AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  19. DAYTON Manifold Gauge Sets
    Mulai

    Rp1.899.900

    DAYTON Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 41112403
    • Hose Length (inch): 72
    • Product Type: Mechanical Manifold Gauge Set
Daftar Harga manifold set Terbaru January 2026
Imperial Manifold Gauge SetsRp2.699.900
Refco Manifold Gauge SetRp2.799.900
YELLOW JACKET Replacement Manifold Hoses and Hose AccessoriesRp429.900
PRO-SET Replacement Manifold Hoses and Hose AccessoriesRp739.900
BBK (Bunka Boeki Kogyo) Sulimu Min Digital Manifoldo KitRp6.499.900
Tasco R410A R32 Gauge Manifold KitRp5.399.900
Value Double ManifoldRp1.099.900
monotaro Manifold Kit For R410A (With Hose)Rp1.299.900
monotaro Manifold Kit For R134A With HoseRp1.499.900
York Ball Shape Carbide BurrRp109.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait