YELLOW JACKET Replacement Manifold Hoses and Hose Accessories (Selang Manifold)

Sebelum PPN:
Rp459.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High side hoses are available in various lengths. Use with manifold gauge sets (available separately) in air conditioning and refrigeration applications.
Feature
High Side Hose Connection Size 1/4 in Female 0 Degrees Angle Number of Hoses 1 Length 60 in Color Red Hose Material Rubber Fitting Material Brass Working Pressure 800 psi Burst Pressure 4 000 psi For Use With Refrigerant Manifold Gauge Sets Features Double Barrier

Ulasan Produk

Tidak ada ulasan

Halaman Terkait