Beli makita pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VELCRO Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp7.900

    VELCRO Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Mata asah dengan velcro
    atribut:
    • Product ID: VEL0101
    • Size (mm): M10 x 10
  2. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  4. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  5. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  6. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  7. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  8. Makita Finishing Sander
    Mulai

    Rp949.900

    Makita Finishing Sander
    Deskripsi:
    The Makita 1/3 Sheet Finishing Sander (model BO3710) combines fast, smooth performance with a contoured rubberized palm grip and ease-of-use features. The BO3710 is ideal for woodworkers and finish carpenters who require a best-in-class sander. The precision engineered all ball bearing construction is engineered to reduce vibration and noise. The efficient through-the-pad dust collection system helps provide a cleaner work environment, while the fabric dust bag has an extra wide mouth for faster disposal.
  9. SENCO Air-Powered Nail Gun
    Mulai

    Rp10.999.900

    SENCO Air-Powered Nail Gun
    Deskripsi:
    Air-powered pin nailers drive small nails in fine detailing and finishing applications in cabinetry and woodworking such as applying decorative trim. Pin nailers drive smaller nails than finish and brad nailers.
    atribut:
    • UNSPSC: 27131506
    • Air Consumption (scfm): 1.1
    • Air Pressure (psi): 70
    • Air Pressure Range (psi): 70 to 100
    • Air inlet (inch): 1/4 NPT
    • Built-In Light: No
    • Collation Angle: Straight
    • Collation Style: Strip
    • Collation Type: Strip
    • Depth Control: No
    • Duty Rating: Industrial Duty
    • Exhaust Location: Rear
    • Features: Ergonomic Angled \"Pistol-Grip\" Handle; Last Nail Lockout; Magazine Adjust to Fasteners; Neverlube Oil-Free Design; Reversible Belt Hook; Ultra-Narrow Nosepiece
    • Firing Mode: Sequential
    • For Nail Gauge (ga): 23
    • For Nail Head Style: Pin
    • For Nail Length Range (inch): 1/2 to 1-3/8
    • For Nail Shank Diameter (inch): 0.025
    • Handle Type: Pistol Grip
    • Housing Material: Aluminium
    • Includes: Case; Swivel Air Plug; Wrench
    • Maximum Air Pressure (psi): 100
    • Min. Air Pressure (psi): 70
    • Minimum Hose Size (inch): 1/4
    • Nail Capacity: 100
    • Nail Gun Type: Pin
    • Overall Height (inch): 7-13/16
    • Overall Length (inch): 8-9/16
    • Overall Width (inch): 2-5/8
    • Power Source: Air Powered
    • Standards: ANSI
    • Tip: No-Mar
    • Tool Weight (lbs): 2.41
  10. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  11. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  12. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga makita pad Terbaru October 2026
Makita Pad (Bantalan Poles Gerinda)Rp51.900
Makita Pad (Bantalan Poles Gerinda)Rp289.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.299.900
VELCRO Backing Pad (Bantalan Poles Gerinda)Rp7.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Mesin Gergaji BundarRp3.499.900
Makita Cordless Impact Driver BrushlessRp4.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)