Makita Finishing Sander

Sebelum PPN:
Rp949.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Makita 1/3 Sheet Finishing Sander (model BO3710) combines fast, smooth performance with a contoured rubberized palm grip and ease-of-use features. The BO3710 is ideal for woodworkers and finish carpenters who require a best-in-class sander. The precision engineered all ball bearing construction is engineered to reduce vibration and noise. The efficient through-the-pad dust collection system helps provide a cleaner work environment, while the fabric dust bag has an extra wide mouth for faster disposal.
Feature
- Ergonomic rubberized grip and handle designed for better fit and added comfort
- 11000 OPM for increased efficiency and smooth finish sanding
- Efficient through-the-pad dust collection system for a cleaner work environment
- Built-in counterbalance system engineered to reduce vibration
- Large 2-finger trigger switch with conveniently-located lock-on button for continuous use and increased operator comfort
- Large rubberized clamping lever for quick and easy paper installation
- Aluminum cast shoe base for increased durability
- High capacity dust bag with built-in vacuum adaptor for improved dust collection
- Double insulated

Ulasan Produk

Tidak ada ulasan