Spesifikasi
| UNSPSC | 27131506 |
|---|---|
| Air Consumption (scfm) | 1.1 |
| Air Pressure (psi) | 70 |
| Air Pressure Range (psi) | 70 to 100 |
| Air inlet (inch) | 1/4 NPT |
| Built-In Light | No |
| Collation Angle | Straight |
| Collation Style | Strip |
| Collation Type | Strip |
| Depth Control | No |
| Duty Rating | Industrial Duty |
| Exhaust Location | Rear |
| Features | Ergonomic Angled \"Pistol-Grip\" Handle; Last Nail Lockout; Magazine Adjust to Fasteners; Neverlube Oil-Free Design; Reversible Belt Hook; Ultra-Narrow Nosepiece |
| Firing Mode | Sequential |
| For Nail Gauge (ga) | 23 |
| For Nail Head Style | Pin |
| For Nail Length Range (inch) | 1/2 to 1-3/8 |
| For Nail Shank Diameter (inch) | 0.025 |
| Handle Type | Pistol Grip |
| Housing Material | Aluminium |
| Includes | Case; Swivel Air Plug; Wrench |
| Maximum Air Pressure (psi) | 100 |
| Min. Air Pressure (psi) | 70 |
| Minimum Hose Size (inch) | 1/4 |
| Nail Capacity | 100 |
| Nail Gun Type | Pin |
| Overall Height (inch) | 7-13/16 |
| Overall Length (inch) | 8-9/16 |
| Overall Width (inch) | 2-5/8 |
| Power Source | Air Powered |
| Standards | ANSI |
| Tip | No-Mar |
| Tool Weight (lbs) | 2.41 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air-powered pin nailers drive small nails in fine detailing and finishing applications in cabinetry and woodworking such as applying decorative trim. Pin nailers drive smaller nails than finish and brad nailers.
Feature
Nail Gun Power Source Air Powered Air Consumption 1.1 scfm Air Inlet 1/4 in NPT Air Pressure 70 psi Air Pressure Range 70 to 100 psi Max Air Pressure 100 psi Min Air Pressure 70 psi Min Hose Size 1/4 in Exhaust Location Rear Tool Brand Senco Series NeverLube Pinners Firing Mode Sequential Tip No-Mar Depth Control No Collation Style Strip Collation Type Strip Collation Angle Straight For Nail Gauge 23 ga For Nail Head Style Pin For Nail Length Range 1/2 in to 1 3/8 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
