Beli makita 18v tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drillatribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- Makita Brushless Cordless Combination Hammeratribut:
- Impact Energy (J): 2
- Capacity (mm): Concrete: 24 (15/16inch) Steel: 13 (1/2inch) Wood: 27 (1-1/16inch
- Blows per Minute (bpm): 0-4700
- Vibration Level (m/s²): Hammer Drilling into Concrete: 13.5 Drilling Into Metal: 3.5
- Dimensions (LxWxH) (mm): 328x85x213 (12-7/8x3-3/8x8-3/8inch)
- No Load Speed (rpm): 0-950
- Sound Level (dBA): 101
- Sound Pressure Level (dBA): 90
- Makita Lithium-Ion BatteryDeskripsi:Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Lithium BatteryDeskripsi:Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.atribut:
- Battery Type: Li-ion
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga makita 18v tools Terbaru March 2026
| Makita Cordless Hammer Drill | Rp3.099.900 |
| Makita Brushless Cordless Combination Hammer | Rp9.699.900 |
| Makita Cordless Rotary Hammer | Rp3.899.900 |
| Makita Lithium-Ion Battery | Rp3.499.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Battery (Baterai) | Rp729.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Makita Lithium Battery | Rp639.900 |
| DEWALT Battery | Rp469.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/P101509938-1.jpg)