Beli magnetizer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Magnetizer
    Mulai

    Rp88.900

    TONE Magnetizer
    Deskripsi:
    -Magnetization and demagnetization is possible simply by inserting the end of a screwdriver or hex wrench in the body and rubbing it.-Rub it where it is labeled + to magnetize and rub it where it is labeled - to demagnetize.-For the detachable magnet of the tool.
    atribut:
    • Hat Material Color: Navy
    • Visor: Smoke
    • Purpose of Use: For the detachable magnet of the tool.
  2. SATA Magnetizer/Demagnetizer
    Mulai

    Rp309.900

    SATA Magnetizer/Demagnetizer
    Deskripsi:
    64201 Magnetizer and Demagnetizer Product Introduction ●Used for magnetizing or demagnetizing screwdriver blades or similar iron tools ●High-strength plastic housing, impact-resistant, cadmium-free
    atribut:
    • Serial Number: 64201
  3. Mesin HL Magnetizer
    Mulai

    Rp129.900

    Mesin HL Magnetizer
    atribut:
    • Big Size (mm): Ø6 ~ 12 / H6 ~ H12
    • Material: N35 Permanent Magnet
    • Small Size (mm): Ø3 ~ Ø6.5 / H3 ~ H6.5
  4. JAKEMY Magnetizer (Pemagnet)
    Mulai

    Rp46.900

    JAKEMY Magnetizer (Pemagnet)
    Deskripsi:
    Jakemy Magnetizer / Demagnetizer - JM-X2Dengan Jakemy JM-X2, Anda dapat memberikan dan menghilangkan fungsi magnetik pada komponen atau peralatan logam kecil.Kelengkapan Produk1x Jakemy Magnetizer / Demagnetizer - JM-X2
  5. Vessel Bit Magnetizer/Demagnetizer (Pemagnet Obeng)
    Mulai

    Rp139.900

    Vessel Bit Magnetizer/Demagnetizer (Pemagnet Obeng)
    Deskripsi:
    -Attach to the bit or screwdriver for magnetizing with a powerful magnetic force.-A powerful magnet firmly catches long coarse thread screw as well.-Magnetizable and demagnetizable.
    atribut:
    • Total Length (mm): 27
  6. Wipcool Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    Wipcool Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Tube O.D. (inch): 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  7. KLEIN TOOLS Standard Electrical Tool Set (Set Tang)
    Mulai

    Rp3.799.900

    KLEIN TOOLS Standard Electrical Tool Set (Set Tang)
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Uninsulated
    • Measurement Type: SAE
  8. monotaro Magnetizer (Alat Penambah/Pengurang Daya Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    monotaro Magnetizer (Alat Penambah/Pengurang Daya Magnet)
    Deskripsi:
    It is easy to magnetize and demagnetize the tip of a screwdriver or a hexagonal wrench.
    atribut:
    • Material: (Main body) PP, (inside) permanent magnet
    • Dimensions (mm): 50x28x48
  9. Wipcool Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp859.900

    Wipcool Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    Refrigerant TypeR11, R12, R13, R22, R290, R32, R134a, R410A, R600a, R1234yf, R401A, R401B, R402A, R402B, R404A, R406A, R407A, R407C, R408A, R409A, R414B, R416A, R417A, R420A, R421A, R421B, R422A, R422B, R422D, R424A, R427A, R434A, R437A, R442A, R448A, R449A, R450A, R454B, R458A, R500, R502, R503, R507, R1234ZE, R744
  10. SK11 magnetizer
    Mulai

    Rp139.900

    SK11 magnetizer
    Deskripsi:
    Easily transforms into a screwdriver with magnet. By magnetizing the tip of the screwdriver, it is very convenient for attaching and removing screws in hard-to-reach places.Magnetizing and demagnetizing the tips of screwdrivers, hexagonal wrenches, etc.*Since it is a simple tool, complete demagnetization may not be possible. *Do not use in places where there is a negative influence from magnetism. *Please do not use it for any purpose other than its original purpose.
  11. KLEIN TOOLS Fish Rod Attachment Set
    Mulai

    Rp1.399.900

    KLEIN TOOLS Fish Rod Attachment Set
    atribut:
    • Item: Fish Rod Attachment Set, 7-Piece
    • UNSPSC: 31160000
  12. WERA Magnetizer
    Mulai

    Rp579.900

    WERA Magnetizer
    atribut:
    • Material: Plastic
  13. MILWAUKEE Multi Bit Screwdriver (Obeng)
    Mulai

    Rp429.900

    MILWAUKEE Multi Bit Screwdriver (Obeng)
    Deskripsi:
    These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
    atribut:
    • Grip Style: Ergonomic
    • Handle Material: Multi-Component
    • Handle Type: Molded
    • Shank Material: Alloy Steel
    • Bit Material: Alloy Steel
    • Bit Storage: In Handle
    • Container Type: None
    • Finish: Chrome
    • Measurement Type: SAE
  14. Vessel Bit Magnetizer Demagnetizer
    Mulai

    Rp67.900

    Vessel Bit Magnetizer Demagnetizer
    atribut:
    • Finish Material: Resin, neodymium magnet
    • Material: Resin, neodymium magnet
    • Overall Length (mm): 27
  15. Value Manifold Single (Pengukur Tekanan AC)
    Mulai

    Rp559.900

    Value Manifold Single (Pengukur Tekanan AC)
    Deskripsi:
    The Value VRM1-B-0404 is a durable, single-tap, low-pressure manifold gauge designed for HVACR technicians to measure pressure in refrigeration systems. Compatible with R22, R134a, R407C, and R410A refrigerants, it features a 68mm gauge with a -30inHG to 550psi range, a protective rubber casing, and a ball valve handle
    atribut:
    • Connection Size (inch): 2 x 1/4 SAE
    • Gauge Diameter (mm): 68
    • Number of Hoses: 1
    • Pressure Scale (psi): -30inHG - 550
    • Refrigerant: R22, R134a, R407C, R410A
  16. Vessel Diamond Rigid Step Bit (Mata Obeng)
    Mulai

    Rp81.900

    Vessel Diamond Rigid Step Bit (Mata Obeng)
    Deskripsi:
    The tip of the blade is coated with diamond particles to bite into the screw. The entire bit is electroless nickel plated to protect it from rust. No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated. New bit material: die-hard steel, with strength and toughness up to HRC62.
    atribut:
    • Cutting edge magnet: None
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Tip Size: 2
    • Type: Stepped
  17. Vertex Demagnetizer
    Mulai

    Rp5.299.900

  18. JAKEMY Screwdriver Tool Kit (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

Daftar Harga magnetizer Terbaru October 2026
TONE MagnetizerRp88.900
SATA Magnetizer/DemagnetizerRp309.900
Mesin HL MagnetizerRp129.900
JAKEMY Magnetizer (Pemagnet)Rp46.900
Vessel Bit Magnetizer/Demagnetizer (Pemagnet Obeng)Rp139.900
Wipcool Flaring Tool (Alat Pengembang Pipa)Rp1.099.900
KLEIN TOOLS Standard Electrical Tool Set (Set Tang)Rp3.799.900
monotaro Magnetizer (Alat Penambah/Pengurang Daya Magnet)Rp51.900
Wipcool Manifold Gauge (Pengukur Tekanan AC)Rp859.900
SK11 magnetizerRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)