Vessel Diamond Rigid Step Bit (Mata Obeng)

Sebelum PPN:
Rp81.900 - Rp119.900
Spesifikasi
Cutting edge magnetNone
Double-headed FunctionOne head
Hex Size across Flats (mm)6.35
Tip Size2
TypeStepped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip of the blade is coated with diamond particles to bite into the screw.
The entire bit is electroless nickel plated to protect it from rust.
No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated.
New bit material: die-hard steel, with strength and toughness up to HRC62.
Warning
The tip of the blade is coated with diamond particles to bite into the screw.
The entire bit is electroless nickel plated to protect it from rust.
No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated.
New bit material: die-hard steel, with strength and toughness up to HRC62.
Feature
The tip of the blade is coated with diamond particles to bite into the screw.
The entire bit is electroless nickel plated to protect it from rust.
No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated.
New bit material: die-hard steel, with strength and toughness up to HRC62.

Ulasan Produk

Tidak ada ulasan