Beli magnetic switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON STI Magnetic Safety Interlock Switch Accessories
    Mulai

    Rp1.799.900

    OMRON STI Magnetic Safety Interlock Switch Accessories
    atribut:
    • UNSPSC: 39121509
    • Depth (inch): 0.75
    • For use with: Mfr. MA16 Series
    • Height (inch): 3.23
    • Width (inch): 0.75
  2. Non Brand Magnetic Contact
    Mulai

    Rp92.900

    Non Brand Magnetic Contact
    atribut:
    • UNSPSC: 31162505
  3. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp87.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  4. monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Deskripsi:
    Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFF
    atribut:
    • Magnet Dimensions (mm): 50x58x55
    • Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
    • Dial Gauge Mounting Hole (mm): 6/8
    • Adsorption Strength (N [kgf]): 800[80]
    • Description 2: Essential product for measuring by dial guages.
    • Mass (kg): 1.4
    • Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
    • Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
    • Specifications: Standard Model
    • Strut Dimensions (Diameter x Length) (mm): about 10 x 160
  5. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  6. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (18)
    Mulai

    Rp61.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  7. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  8. OMRON Safety Door Switch D4BS
    Mulai

    Rp1.199.900

    OMRON Safety Door Switch D4BS
    Deskripsi:
    When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off. Acquired EN standards for CE marking compliance. Obtained UL and CSA certification. The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch. Dedicated operation keys prevent incorrect operations and fake operations. Wide temperature range from -40 to 80°C. The protection structure of the switch box is IP67 certified (EN60947-5-1)
    atribut:
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Rated Sealed Thermal Current: 20(EN60947-5-1)
    • Allowable Operating Speed (mm/s): 0.1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A Resistance load)
    • Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
    • Mechanical Durability: 1,000,000 times or more
    • Mounting Side: (Head) 4 orientations available (front view at shipping)
    • Operating Ambient Temperature (°C): -40 to +80 (no icing)
    • Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
    • Pollution Degree (Environment to Use): 3(EN60947-5-1)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
    • Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
    • Shock Resistance (m/s2): 1000 or more
    • Shock Resistance Malfunction (m/s²): 300 or more
  9. CUMMINS Genset Tipe Open
    Mulai

    Rp239.999.900

    CUMMINS Genset Tipe Open
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  10. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.299.900

  11. Autonics Magnetic Non-contact Switches MN Series
    Mulai

    Rp739.900

    Autonics Magnetic Non-contact Switches MN Series
    Deskripsi:
    The MN series magnetic non-contact switches utilize magnetic type detection to monitor opening and closing of actuator doors. The switches can be installed vertically or horizontally, and can also be installed from both sides.
    atribut:
    • Certification: CE
    • Temperature Level (°C): -10 to 55, enclosed space: -20 to 60
    • Vibration (mm): 1.0 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
    • Malfunction Vibration (mm): 1.0 amplitude at frequency of 10-55Hz (for 1min) in each X, Y, Z direction for 10min
    • Material: Body/CAP: PC
    • Life Expectancy (times): ≥ 1juta (dengan beban rendah)
    • Off→On Operating Distance (mm): ≥ 5
    • On→Off Operating Distance (mm): ≤15
    • Switching Voltage (V): ≤ 24 DC
    • switching Current (mA) : ≤ 400
  12. Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    Mulai

    Rp279.900

    Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  13. HARDEN Professional Grease Gun
    Mulai

    Rp309.900

    HARDEN Professional Grease Gun
    atribut:
    • Size (cc): 500
Daftar Harga magnetic switch Terbaru March 2026
OMRON STI Magnetic Safety Interlock Switch AccessoriesRp1.799.900
Non Brand Magnetic ContactRp92.900
Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Irreversible)Rp579.900
tp-link LiteWave Fast Ethernet SwitchRp87.900
monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Rp329.900
ABB Power SupplyRp2.399.900
Sandisk Flashdisk Cruzer Blade USBRp61.900
Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Irreversible) With Wiring Rationalization TerminalRp669.900
NOK Oil Seal (Sil Oli)Rp6.900
Zkteco Mesin Absensi dan Access ControlRp719.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)