Beli magnetic pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Magnetic Pen-Type Telescopic Pick-Up Toolatribut:
- Size: 650mm
- SUPER TOOL MAG-PEN BarDeskripsi:-A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 556mm
- Magnet Materials: Neodymium Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
- Kennedy Magnetic Telescopic Pick-Up Toolatribut:
- Size: 695mm
- Kartell Stirring Bars CylindricalDeskripsi:Rounded shape, smooth walls, all- purpose. SUITABLE FOR FOODSTUFF.atribut:
- Material: Magnet PTFE Coated
- monotaro Straight EdgeDeskripsi:It is ideal for measurement of distortion of the engine head, flatness measurement of cylinders, blocks and intake manifolds. It is convenient for storage with a special case. For distortion measurement of engine head and flatness measurement of cylinder, block, intake manifoldatribut:
- Hardness: HRC34-38
- Material: S50C (hardened)
- External dimensions (length L x width W x height H) (mm): 600 x 16 x 36
- Mass (kg): 2.4
- Parallelism (µm): 50 (to the total length of the product)
- ULLMAN Pocket Telescopic Magnetic Pick-Up Tools (Alat Pengambil Magnetik)Deskripsi:Ullman's NO.15X telescopes from 5-9/16inch to 25-9/16inch and the magnetic end lifts up to 1.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.The handy pocket clip adheres the NO.15X to clothing for secure carry and convenient access.atribut:
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- COO: Assembled in America from domestic and globally sourced components
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- Shimonishi Anisotropic Magnet Sheet (Lembaran Magnet Anisotropik)atribut:
- Length (m): 1
- Material: Strontium, ferrite particles
- KENTA Magnetic PadDeskripsi:Magnetic pads can be easily switched between different polished fabrics or metallographic sandpaper. When the grinding and polishing of different metal materials, the choice of polishing powder, the fine requirements of the different polishing, soft and hard materials, fixed grinding and polishing, replacement paste polishing fabric is very convenient and too wasteful. If you use magnetic stickers to connect grinding and polishing, just prepare a few pieces of anti-stick disk, respectively, paste a different polishing fabric or metallographic sandpaper, you can quickly and easily replace Suitable for grinding and polishing quick replacement system.
- KOKUYO Magnetic Sheet ColorDeskripsi:A convenient magnetic sheet that can be attached, cut, written, and colorfully displayed freely. Glossy.atribut:
- Thickness (mm): 0.8
- Material: Surface: soft vinyl chloride resin, back: magnetic sheet
- KANETEC Magnetic BarDeskripsi:-Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Width: 22mm
- KANETEC Magnetic HolderDeskripsi:- Used by embedding it in die and mold etc.- For drawings, rulers, holding down paper forms etc.- For holding work during wire cut operation.
- VITLAB Magnetic Stiring Bars Polygon PTFEDeskripsi:With permanent magnet AlNiCo V core. The angled shape gives rise to significant turbulence, and thus achieves effective mixing, even at low spin rates.
- NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)Deskripsi:Magnetic base indicator holders have a magnetic base thatâ€s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.atribut:
- UNSPSC: 27112109
- Arm Type: Articulating
- Base Type: Magnetic
- Includes Snug: Yes
- Magnet Type: On/Off Knob
- Screw Type: Plastic Knob
- Step Type: V Step
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
Daftar Harga magnetic pen Terbaru October 2026
| Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool | Rp169.900 |
| SUPER TOOL MAG-PEN Bar | Rp329.900 |
| Kennedy Magnetic Telescopic Pick-Up Tool | Rp179.900 |
| Kartell Stirring Bars Cylindrical | Rp75.900 |
| monotaro Straight Edge | Rp1.999.900 |
| ULLMAN Pocket Telescopic Magnetic Pick-Up Tools (Alat Pengambil Magnetik) | Rp209.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| Shimonishi Anisotropic Magnet Sheet (Lembaran Magnet Anisotropik) | Rp389.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| KENTA Magnetic Pad | Rp9.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/b5P104705401-1.jpg)
/hfP102622627-14.jpg)
/adP111813373-1.jpg)








/dnP109329491-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)