Beli magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Magnetic Holder (Pin Magnet)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder (Pin Magnet)
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  2. KANETEC Magnetic Holder
    30%
    Mulai

    Rp139.900

    KANETEC Magnetic Holder
    Deskripsi:
    - Used by embedding it in die and mold etc.- For drawings, rulers, holding down paper forms etc.- For holding work during wire cut operation.
  3. Unit Work Chief Magnet
    Mulai

    Rp27.900

    Unit Work Chief Magnet
    atribut:
    • Dimensions (mm): 30x240
    • Material: Rubber magnet
    • Type of Sign: magnet
  4. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  5. NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)
    Mulai

    Rp4.099.900

    NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)
    Deskripsi:
    Magnetic base indicator holders have a magnetic base thatâ€s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.
    atribut:
    • UNSPSC: 27112109
    • Arm Type: Articulating
    • Base Type: Magnetic
    • Includes Snug: Yes
    • Magnet Type: On/Off Knob
    • Screw Type: Plastic Knob
    • Step Type: V Step
  6. VITLAB Magnetic Stiring Bars Polygon PTFE
    Mulai

    Rp139.900

    VITLAB Magnetic Stiring Bars Polygon PTFE
    Deskripsi:
    With permanent magnet AlNiCo V core. The angled shape gives rise to significant turbulence, and thus achieves effective mixing, even at low spin rates.
  7. Vertex Magnetic Sine Plate
    Mulai

    Rp26.999.900

    Vertex Magnetic Sine Plate
    Deskripsi:
    Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
  8. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  9. Non Brand Magnetic Contact (Sensor Pintu Magnetik)
    Mulai

    Rp89.900

  10. Hikari Desktop Blackboard
    Mulai

    Rp229.900

    Hikari Desktop Blackboard
    Deskripsi:
    A desktop black board with rounded corners that gives a compact and cute impression. For chalk.
  11. NOGA Magnetic Stand Doughnut, 17 LED Lights
    Mulai

    Rp4.699.900

    NOGA Magnetic Stand Doughnut, 17 LED Lights
    atribut:
    • Adhesion (N): 800
    • Magnet Width x Depth x Height (mm): 50 x 60 x 55
    • Overall Height: 507mm
    • Power Source: AC100V
    • Power Cord Length: 1.9m
    • Electricity consumption: 5.1W
    • LED Light: 17 lights
    • Total Luminous Flux: 272lm
  12. Autonics Magnetic Non-contact Switches MN Series
    Mulai

    Rp739.900

    Autonics Magnetic Non-contact Switches MN Series
    Deskripsi:
    The MN series magnetic non-contact switches utilize magnetic type detection to monitor opening and closing of actuator doors. The switches can be installed vertically or horizontally, and can also be installed from both sides.
    atribut:
    • Certification: CE
    • Temperature Level (°C): -10 to 55, enclosed space: -20 to 60
    • Vibration (mm): 1.0 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
    • Malfunction Vibration (mm): 1.0 amplitude at frequency of 10-55Hz (for 1min) in each X, Y, Z direction for 10min
    • Material: Body/CAP: PC
    • Life Expectancy (times): ≥ 1juta (dengan beban rendah)
    • Off→On Operating Distance (mm): ≥ 5
    • On→Off Operating Distance (mm): ≤15
    • Switching Voltage (V): ≤ 24 DC
    • switching Current (mA) : ≤ 400
  13. kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Mulai

    Rp39.900

    kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Deskripsi:
    Application : For power plants and switchgear as well as for installation of sub-station; for installation indoors in confinned spaces and cable channels because of small bending radius. As burried cable, because of its light weight prefered in where installation is difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  14. KENTA Powerful Permanent Magnetic Chucks
    Mulai

    Rp50.999.900

    KENTA Powerful Permanent Magnetic Chucks
    Deskripsi:
    Powerful permanent magnetic chuck has a magnetic strength of 12 - 15 kg/cm, suitable for powerful milling and grinding.
  15. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  16. KANETEC Chuck Block
    29%
    Mulai

    Rp7.799.900

    KANETEC Chuck Block
    Deskripsi:
    -As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.
    atribut:
    • Dimensions: 125x150x38mm
  17. Vertex 3 Jaw Scroll Chuck
    Mulai

    Rp5.799.900

    Vertex 3 Jaw Scroll Chuck
    Deskripsi:
    Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
  18. Kenko Push Pin Color Magnet (Magnet Warna)
    Rating:
    89% of 100
    (7)
    Mulai

    Rp8.900

    Kenko Push Pin Color Magnet (Magnet Warna)
    Deskripsi:
    KENKO COLOR MAGNET CMN-208Harga 1 Set (1 Set = 8pcs)- Magnet yang kuat menempel- Kualitas dapat diandalkan- Cocok untuk digunakan di berbagai permukaan besi seperti (papan tulis putih, rak besi, dan kulkas)- Bisa digunakan untuk keperluan sekolah, rumah tangga, dan kantor
Daftar Harga magnetic Terbaru October 2026
TRUSCO Magnetic Holder (Pin Magnet)Rp26.900
BRAND Magnetic Stirring Bar PTFE CylindricalRp1.799.900
KANETEC Magnetic HolderRp139.900
Mitutoyo Magnetic StandRp1.099.900
Unit Work Chief MagnetRp27.900
KRISBOW Magnetic StandRp629.900
NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)Rp4.099.900
VITLAB Magnetic Stiring Bars Polygon PTFERp139.900
Vertex Magnetic Sine PlateRp26.999.900
Mitutoyo Magnetic StandRp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)