ULLMAN Pocket Telescopic Magnetic Pick-Up Tools (Alat Pengambil Magnetik)

Sebelum PPN:
Rp209.900 - Rp229.900
Spesifikasi
Overall Height (inch)1/4
Overall Width (inch)1/4
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's NO.15X telescopes from 5-9/16inch to 25-9/16inch and the magnetic end lifts up to 1.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.

The handy pocket clip adheres the NO.15X to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end lifts up to 1.5 lbs.

- Telescopes from 5-9/16" to 25-9/16"

- Handy pocket clip for secure carry and convenient access

- Chrome color

Ulasan Produk

Tidak ada ulasan