Beli magnetic catch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Compact Tool CaseDeskripsi:-A button hook type that can be detached without removing the belt.-Ultra water repellent processing.-With carabiner (made of aluminum).-Opens and closes with zipper*(front pocket opens and closes with Velcro tape).
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- EBM-PAPST Compact Axial Fan Bulat (Kipas Aksial)Deskripsi:Wet-location round axial fans are used for cooling equipment in enclosures that are exposed to wet conditions. Their motor is IP (Ingress Protection) rated to withstand water sprays and help keep out dust. These equipment-cooling fans have a round housing that fits into a circular cutout for installation.atribut:
- UNSPSC: 40101604
- Bearing Type: Ball
- Blade Material: Fiberglass Reinforced Polyamide
- Diameter (inch): 6-3/4
- Electrical Connection - Fans: Lead Wires
- Environmental Applications: Equipment Cooling
- Fan Shape: Round
- Frequency (Hz): 50/60
- IP Rating: IP55
- Mounting Eye O.C. (inch): 6-3/8
- Standards: UL and C-UL Recognized and RoHS compliant
- Thermal Protection: Electronic
- M&G Classic Pattern Book Endatribut:
- Dimensions: 170x160x130mm
- TRUSCO Magnet CatchDeskripsi:-Simple structure and highly versatile magnetic catch.-Bracketatribut:
- Color: Silver
- Deli Office Book Endatribut:
- Color: Black
- Material: Power Coated Steel
- SUGATSUNE Magnetic CatchDeskripsi:-High adsorption type.-Cross recess pan head wood screw M3.1x13, cross recess round countersunk wood screw M2.9x13
- Joyko Penahan BukuDeskripsi:Sandaran Penahan Pembatas Buku Book End Joyko BKEatribut:
- Color: Black
- microclean Microfiber Suede Clothatribut:
- Fabric Weight (gsm): 300
- Material: Suede
- Color: Soft Blue
- Size (cm): 40x40
- SUGATSUNE Magnet CatchDeskripsi:-Since it is very thin with 2.2mm thickness and does not take much spaces, spaces can be effectively utilized.-Rivet mounting is also possible.
- TRUSCO Magnet CatchDeskripsi:-An embedded magnet catch with high durability.atribut:
- Color: Silver
- Total Length: 80mm
- Adhesion Strength: 160N
- SUGATSUNE CatchDeskripsi:Application for furniture, kitchen equipment and marine hardware, etc.
- HIT (Tools) Magnet Bit HolderDeskripsi:-Screw does not fall with a powerful magnet.atribut:
- Compatible Size: Φ6.35, Hexagon Bit 6.35mm
- CONSTANT Ultrasonic Thickness Gaugeatribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- Quizy Air Freshener Matic SprayDeskripsi:Aerosol sebagai pengharum ruangan yang memberikan suasana menyegarkan hingga kesudut ruangan.- Kemasan : Can- Bentuk : Aerosol- Dilusi : MurniCara PenggunaanMasukan QZ Air Freshner matic refill kedalam dispenser. Pastikan posisi spray menghadap ke depan & posisi gear ada di atas, kemudian putar tombol pengaturan waktu sesuai dengan interval yang diinginkan. Pada saat pengaturan sebaiknya tidak menghadap ke wajah.atribut:
- Packaging: Kaleng
- TRUSCO Compact Tool Bagatribut:
- Width (mm): 110
- Color: Black
- Height (mm): 145
- Depth (mm): 60
- Compatible Belt Width (mm): 60
Daftar Harga magnetic catch Terbaru March 2026
| TRUSCO Magnetic Catch Mini | Rp67.900 |
| TRUSCO Compact Tool Case | Rp99.900 |
| TRUSCO Magnetic Catch | Rp64.900 |
| EBM-PAPST Compact Axial Fan Bulat (Kipas Aksial) | Rp5.399.900 |
| M&G Classic Pattern Book End | Rp50.900 |
| SUGATSUNE Latch | Rp11.900 |
| TRUSCO Magnet Catch | Rp81.900 |
| Deli Office Book End | Rp52.900 |
| SUGATSUNE Magnetic Catch | Rp28.900 |
| Joyko Penahan Buku | Rp41.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Penyangga%20Pinggang/TRUSCO%20Compact%20Tool%20Case/P102772117-2.jpg)

/pcP109437912-1.jpg)










%20Magnet%20Bit%20Holder/P102795446-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Ponsel/TRUSCO%20Compact%20Tool%20Bag/P102181775-1.jpg)