Hioki Lux Meter

Kondisi Barang:
Sebelum PPN:
Rp18.999.900
Spesifikasi
Light Receiving ElementSilicon photo diode
Accuracy Guarantee for Temperature and Humidity21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
Continuous Battery Operation Time (hour)300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
Dimensions (WxHxD) (mm)78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
D/A OutputOutput level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
FunctionsTimer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
InterfacesUSB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
Linearity±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
Power SupplyLR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
Range SelectionAuto/ Manual
Response Time (s)Auto range: within 5, Manual range: within 2
StandardsDIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting

The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
Feature
- Measured illuminance data is automatically sent to smartphone or tablet with Bluetooth wireless technology
- Compatible with LED/OLED lighting
- Complies with DIN 5032-7:1985 class B and JIS C 1609-1:2006 general AA class
- Timer hold function lets you make measurements in remote locations while avoiding the effects of shadows and reflections
- Save up to 99 measured values in the instrument’s internal memory and transfer them to a computer later for improved work efficiency
- Data can be transferred to tablets and smartphones using Hioki’s dedicated free app "GENNECT Cross".

Ulasan Produk

Tidak ada ulasan