Beli lr5-302ljbw-ryg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    Mulai

    Rp1.399.900

    PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    atribut:
    • Size: Ø 50mm
    • Body Color: Off-white
    • Rated Voltage: DC 24V
    • Tier: 3 Tiers
  2. PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    Mulai

    Rp1.499.900

    PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 24 DC
    • Tier: 3 Tiers
  3. PATLITE Signal Tower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    PATLITE Signal Tower
    Deskripsi:
    Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.
    atribut:
    • Tiers: 3 Tiers
    • Body Color: Off White
    • LED Color: Red, Amber, Green
    • Material: Polycarbonate
    • Protection Ratings: IP 65
  4. PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)
    Mulai

    Rp1.299.900

    PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)
    atribut:
    • Rated Voltage (V): 24 DC
    • Size (mm): Ø40
    • Tier: 3 Tiers
  5. PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 100-240V AC)
    Mulai

    Rp2.499.900

    PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 100-240V AC)
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 100-240 AC
    • Tier: 3 Tiers
    • Body Color: Off-White
  6. Qlight Tower Light ST Series
    Mulai

    Rp439.900

    Qlight Tower Light ST Series
    Deskripsi:
    Ø45mm Bulb Steady/Flashing Tower Lights
    atribut:
    • Material: Lens-AS Housing-ABS
    • Volume (dB): 90
    • Potection Rating: IP44
  7. PATLITE Melody/Alarm Horn
    Mulai

    Rp3.999.900

    PATLITE Melody/Alarm Horn
    atribut:
    • Melody/Alarm type: Type E
    • Sound pressure: Alarm: Max. 110dB (at 1m)
    • Model : Melody/Alarm Horn
    • No. of Playback Messages: Bit Input: 8 Binary Input: 32
    • Operating Temperature Range: -20°C to +50°C (85% RH or less)
  8. OMRON Photoelectric Sensor E3JK Type (Sensor Fotolistrik)
    Mulai

    Rp809.900

    OMRON Photoelectric Sensor E3JK Type (Sensor Fotolistrik)
    Deskripsi:
    Power Supply Voltage: AC/DC power supply selectable type.
    atribut:
    • Output Configuration: Relay
    • Family Type: E3JK
  9. Autonics Tower Lights Bulb Type MT4B Series
    Mulai

    Rp299.900

    Autonics Tower Lights Bulb Type MT4B Series
    Deskripsi:
    Low-priced multi-layer tower light that features an outstanding Vibration resistance and a long service life.
    atribut:
    • Function: Steady
  10. Airtac Foot Pedal Valve
    21%
    Mulai

    Rp249.900

    Airtac Foot Pedal Valve
    atribut:
    • Fluid: Air (to be filtered by 40μm filter element)
    • Pressure Range (MPa): 0 to 1.0 (0-145Psi)
    • Lubrication: Not Required
    • Operating: Acting type controlled by foot normally closed
    • Proof Pressure (MPa): 1.5 (215Psi)
    • Temperature (°C): - 20 to 70
  11. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  12. PATLITE Body Units for Signal Tower LR6 Series
    Mulai

    Rp689.900

    PATLITE Body Units for Signal Tower LR6 Series
    atribut:
    • Size (mm): phi 60
    • Flashing/Buzzer: No Flashing/Buzzer
  13. Mitsubishi Electric Molded Case Circuit Breakers, NF-S Series (Standard Class)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitsubishi Electric Molded Case Circuit Breakers, NF-S Series (Standard Class)
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 75x130x90
    • Number Of Poles (P): 3
    • Rated Insulation Voltage (V): 500
    • Suitable For: Isolation
    • Type of Connection: Surface type
    • Type of Current: AC
  14. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  15. PATLITE Signal Tower Lights LR4 Series (4-Tiers 24V DC)
    Mulai

    Rp1.499.900

    PATLITE Signal Tower Lights LR4 Series (4-Tiers 24V DC)
    atribut:
    • Rated Voltage (V): 24 DC
    • Size (mm): Ø40
    • Tier: 4 Tiers
  16. PATLITE (formerly Kasuga Electric) Stacked Signal Light Signal Tower Φ40 LR4 Series
    Mulai

    Rp1.299.900

    PATLITE (formerly Kasuga Electric) Stacked Signal Light Signal Tower Φ40 LR4 Series
    atribut:
    • Ambient Humidity to Use: 90% RH or less/no condensation
    • Buzzer Sound: No.1: Intermittent sound (beep beep)/3378Hz, No.2: Continuous sound (beep)/3378Hz, No.3: High and low sounds (beep beep)/2016Hz & 3012Hz, No.4: Sweep sound (whirling)/1000Hz-4032Hz, Setting method: Can be switched with DIP switch
    • Current (mA): Signal line current: [Standard] LED unit each color: 40, buzzer unit: 40/[Maximum] LED unit each color: 45, buzzer unit: 250
    • Light Source: LED
    • Location to Install: Indoor
    • Mounting Side: Positive direction
    • Sound Pressure Level (dB): Typ.85/Approx. -10 at sound reduction, switching by DIP switch, environmental conditions: Buzzer tone "No.4 sweep sound (hum)", all around / at 1m from the product surface
    • Storage Temperature Range (°C): -30~60
    • Type: Stacked signal lights
    • Wiring connection method: Cab tire cord
  17. PATLITE (formerly Kasuga Electric) Stacked signal light signal tower Φ100 LR10 series
    Mulai

    Rp5.299.900

    PATLITE (formerly Kasuga Electric) Stacked signal light signal tower Φ100 LR10 series
    Deskripsi:
    A large signal light that is bright even outdoors.In addition to lighting and flashing, it has 4 patterns of triple flash and motorless rotating display. IP69K with improved waterproof and dustproof.
    atribut:
    • Color: Body color: off white
    • Color (Body): Off white
    • Globe Type: Color glove
    • Lead Wire Length (mm): 500
    • Light Source: LED
    • Location to Install: Indoor/Outdoor (TYPE 4X is indoor only (UL50E))
    • Material: PC
    • Mounting Side: Forward direction / reverse direction
    • Number of Blinks (Times / Minute): Flashing/Dim Flashing: 60, Triple Flash: 120
    • Sound Pressure Sensitivity (dB): 92(at1m)
    • Storage Temperature (°C): -30~+60
    • Type: Stacked signal lights
    • Type of Sign: Direct attachment
Daftar Harga lr5-302ljbw-ryg Terbaru October 2026
PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mmRp1.399.900
PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)Rp1.499.900
PATLITE Signal TowerRp1.599.900
PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)Rp1.299.900
Autonics Menics Tower LampsRp189.900
PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 100-240V AC)Rp2.499.900
Qlight Tower Light ST SeriesRp439.900
PATLITE Melody/Alarm HornRp3.999.900
OMRON Photoelectric Sensor E3JK Type (Sensor Fotolistrik)Rp809.900
Autonics Tower Lights Bulb Type MT4B SeriesRp299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)