Beli loupe peak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PEAK Loupe
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    PEAK Loupe
    Deskripsi:
    (No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment. (No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection. (No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt. (No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations. (No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen. (No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.
    atribut:
    • Effective Diameter (mm): 25
    • Magnification Ratio: 10x
    • Package Size (mm): 55x40x40
    • Size (mm): 34.5x41.3
  2. TRUSCO Scale Magnifier 15 X
    Mulai

    Rp519.900

    TRUSCO Scale Magnifier 15 X
    atribut:
    • Finishing Material: Lens material: glass
    • Weight (g): 15
    • Dimensions (Diameter phixHeight H) (mm): 35x33
    • Magnification: 15 times
    • Lens Diameter (phi mm): 21
    • Minimum Indication (mm): 0.1
    • Measuring Range (mm) : 6
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
  3. SK Light Scale Loupe
    Mulai

    Rp1.399.900

    SK Light Scale Loupe
    Deskripsi:
    A LED light is attached, enabling its use in dark places.Observation with different brightness is possible by turning the light on and off.
    atribut:
    • Magnification (times): 10
    • Measurement Range (mm): 24
    • Min Graduation (mm): 0.1
    • Lens Dimension (mm): 20
  4. Niigata Seiki (SK) LED Light for Light Scale Loupe
    Mulai

    Rp399.900

    Niigata Seiki (SK) LED Light for Light Scale Loupe
    atribut:
    • Dimension E (mm): 30.5
    • Type: Scale Loupe
    • Overall Height (mm): 15
    • Compatible: S50C
  5. Niigata Seiki (SK) Scale Loupe with LED Light
    Mulai

    Rp1.999.900

    Niigata Seiki (SK) Scale Loupe with LED Light
    Deskripsi:
    Scale Loupe with LED Light- Magnification 10x -
    atribut:
    • Power: LR41x3pcs
    • Magnification: 10x
    • Dimensions (mm): 55x50x60
  6. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  7. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp519.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  8. LUMAPRO Magnifier Light
    Mulai

    Rp1.099.900

    LUMAPRO Magnifier Light
    Deskripsi:
    Magnifier light accessories and replacement parts adapt lights for a given application, or they replace worn components to restore function. They fit specific magnifier light brands and models.
  9. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  10. OMRON Handy checker
    Mulai

    Rp2.599.900

    OMRON Handy checker
    Deskripsi:
    Handy power supply with built-in battery. Power supply for sensor only. Operation of various sensors can be confirmed by buzzer sound and LED. Battery low detection function is installed, so you can understand when to replace the battery at a glance. .Transparent plate with business card on the back of the case
    atribut:
    • Input Method: Operates when the output transistor of the connected sensor is ON
    • Operating Temperature (°C): 0 to +40
    • Power Supply Voltage (V) : 18 (9 dry batteries x 2)
  11. Mitutoyo Clear Loupe
    Mulai

    Rp789.900

    Mitutoyo Clear Loupe
    Deskripsi:
    The single lens magnifying clear loupes are small, portable and easy to use. Designed for field applications where portability is required, these clear loupes provide clear magnification for reliable spot inspections.
  12. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  13. TRUSCO LED Flashlight Magnifier
    Mulai

    Rp589.900

    TRUSCO LED Flashlight Magnifier
    atribut:
    • Continuous Operating Time (hour): 30 (Manganese Dry Cell)
    • Length (mm): 180
    • Lens: Acrylic Glass (Two-Ply)
    • Lens Size (mm): 30
    • Magnification: 10
    • Measuring Range (mm) : 20
    • Minimum Indication (mm): 0.5
    • Power: AA Batteries x 2 (Sold Separately)
    • Purpose of Use: For inspection in dark places.
    • Replacement Bulb: Can not be replaced
  14. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  15. PEAK Stand Microscope
    Mulai

    Rp2.799.900

    PEAK Stand Microscope
    Deskripsi:
    Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.
    atribut:
    • Type: Scope
    • Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
  16. JADEVER Bench Scales
    Mulai

    Rp13.999.900

    JADEVER Bench Scales
    atribut:
    • Size (cm): 40x50
Daftar Harga loupe peak Terbaru October 2026
PEAK LoupeRp1.299.900
TRUSCO Scale Magnifier 15 XRp519.900
SK Light Scale LoupeRp1.399.900
Niigata Seiki (SK) LED Light for Light Scale LoupeRp399.900
Niigata Seiki (SK) Scale Loupe with LED LightRp1.999.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900
TRUSCO Scale Loupe (With Graduations)Rp519.900
PEAK Loupe Scale Plate (Kaca Pembesar)Rp1.099.900
LUMAPRO Magnifier LightRp1.099.900
Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait