Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.299.900
Spesifikasi
Effective Diameter (mm)25
Magnification Ratio10x
Package Size (mm)55x40x40
Size (mm)34.5x41.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment.


(No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection.


(No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt.


(No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations.


(No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen.


(No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.
Feature
A versatile loupe with bright and sharp contrast.

Ulasan Produk