Beli lock nut wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Motorcycle Tool Clutch Lock Nut Wrench (Honda Mini Bike Correspondence) (Peralatan Perawatan Motor)
    Mulai

    Rp129.900

    monotaro Motorcycle Tool Clutch Lock Nut Wrench (Honda Mini Bike Correspondence) (Peralatan Perawatan Motor)
    Deskripsi:
    For mission car only.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Outside Diameter x Inside Diameter (phi mm): 30x24
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Representative Car Models: Honda: Monkey, NS50F (after 1988), BAJA, Gorilla (frame No. Z50J-1300017-), Monkey R / RT, etc
    • Package Weight (g): 70
  2. KYOTO TOOL (KTC) Tie Rod Lock Wrench
    Mulai

    Rp939.900

    KYOTO TOOL (KTC) Tie Rod Lock Wrench
    Deskripsi:
    1) For tighten and loosen of tie-rod end lock nut for cars (light to regular car). 2) For adjustment of side slip during vehicle inspection or tire replacement. 3) For replacement of the rack boots.
    atribut:
    • Compatible: Tie-rod end of the lock nut of hexagonal Ni-men width 17 over 24mm (it will cover most of the models of domestic light over regular cars.)
    • Overall Length: 220 mm
    • Max.Mouth Opening: 66 mm
    • Length Handle: 95 mm
    • Jaw Thickness: 15 mm
    • Handle Thickness: 17 mm
  3. monotaro Brake Tool Adjustable Wheel Bearing Lock Nut Wrench (Perkakas Rem)
    Mulai

    Rp3.499.900

    monotaro Brake Tool Adjustable Wheel Bearing Lock Nut Wrench (Perkakas Rem)
    Deskripsi:
    2 t car-medium type, large size car wheelbearing It is a special tool set that can be used for detaching lock nut (housing nut). Normally you had to prepare a socket wrench suitable for each size and shape of the nut, but using this product can be used for various sizes and shapes (hexagon, octagon, round nut) so very Convenient. As the adapter is set, not only 3/4 (19 mm) but also 1/2 (12.7 mm) spinner handle (sold separately) etc can be used.. 2t car ~ Medium size, large size car wheelbearing lock nut (housing nut) for desorptionDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Maximum Torque (N m): 677 (hexagonal nut)
    • Compatible: Hexagonal nut: two side width 49 to 135 mm, octagonal nut: two side width 49 to 143 mm, round nut: hole diameter 6, 8, 10 Φ mm, PCD: 44 to 150 mm
    • Set Contents: Body x 1, convex 3/4 \"→ concave 1/2\" conversion adapter x 1, pin for a round nut (Φ 6, 8, 10 mm) x 2 each
  4. TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.
    Mulai

    Rp179.900

    TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.
    atribut:
    • Size (mm): 20x24
    • Dimension 1 (mm): 52
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 26
  5. STANLEY Combination Wrench with Holder Set (Kunci Ring Pas)
    Mulai

    Rp189.900

  6. Daytona Scissors Holder (Peralatan Perawatan Motor)
    Mulai

    Rp699.900

    Daytona Scissors Holder (Peralatan Perawatan Motor)
    atribut:
    • Accessories: Locking nut for loosening prevention
    • Pin Diameter: 5.5 and 11mm
    • Pin Length: 45-145mm
    • Overall Length: 32cm
    • Hole Intervals: (Pin) 45-145mm
  7. KO-KEN Lock Nut Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    KO-KEN Lock Nut Socket
    atribut:
    • TRUSCO Number: 811-7661
  8. GEDORE Hook Pin Spanner Wrench (Kunci Pas Kait)
    Mulai

    Rp549.900

    GEDORE Hook Pin Spanner Wrench (Kunci Pas Kait)
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V), Treated with manganese phosphate
  9. GEDORE Hook Spanner Wrench (Kunci Pas Kait)
    Mulai

    Rp409.900

    GEDORE Hook Spanner Wrench (Kunci Pas Kait)
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V), Treated with manganese phosphate
  10. Daytona Clutch Lock Nut Wrench (Peralatan Perawatan Motor)
    Mulai

    Rp269.900

    Daytona Clutch Lock Nut Wrench (Peralatan Perawatan Motor)
    atribut:
    • Plug Angle: 9.5mm
    • Outer Diameter: 24mm
    • Inner Diameter: 18.3φ mm
  11. Asahi Tools Hook Pin Spanner Wrench (Kunci Pas Kait)
    42%
    Mulai

    Rp199.900

    Asahi Tools Hook Pin Spanner Wrench (Kunci Pas Kait)
    Deskripsi:
    -Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
  12. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  13. INGCO Ratchet Crimping Plier (Tang Crimping)
    Mulai

    Rp149.900

    INGCO Ratchet Crimping Plier (Tang Crimping)
    Deskripsi:
    INGCO Ratchet Crimping Plier (9") // Tang Press Skun Krimping 6mm RatchetingUnique Design ABS handlePressure force can be adjusted,fit for various terminals
  14. TORA Socket Clutch Lock Nut Spanner 1/2inch
    Mulai

    Rp119.900

    TORA Socket Clutch Lock Nut Spanner 1/2inch
    atribut:
    • Size (mm): 20 & 24
    • Material: Chrome Vanadium
  15. Daytona Motorcycle Tool Clutch Lock Nut Socket (Peralatan Perawatan Motor)
    Mulai

    Rp329.900

    Daytona Motorcycle Tool Clutch Lock Nut Socket (Peralatan Perawatan Motor)
    atribut:
    • Main Compatible Vehicle: 34mm: address V125,50/G (-'09), address V100 (-'05), etc.
    • Width Across Flat: 34mm
    • Outlet Corner: 43102inch
  16. KYOTO TOOL (KTC) Ball Joint Separator
    Mulai

    Rp4.699.900

    KYOTO TOOL (KTC) Ball Joint Separator
    Deskripsi:
    -It is a dedicated tool for separating tie rod ends and suspension ball joints. (It is not compatible with the lower suspension of ordinary cars. - Strong design with rated output of 2.5t . - Easy to install and remove just by operating the thrust bolt. - Square drive angle of 9.5sq. - The claw and jaw can be installed in reverse, and can be used interchangeably according to the work environment -With a "fall prevention strap" for safety -Crow AS202-A24 and jaw AS202-J are set as spare parts I'm here.
    atribut:
    • Dimension W (mm): 165
    • Dimensions d (mm): 70
    • Dimension B (mm): 24 (claw opening value)
Daftar Harga lock nut wrench Terbaru October 2026
monotaro Motorcycle Tool Clutch Lock Nut Wrench (Honda Mini Bike Correspondence) (Peralatan Perawatan Motor)Rp129.900
Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor)Rp479.900
KYOTO TOOL (KTC) Tie Rod Lock WrenchRp939.900
monotaro Brake Tool Adjustable Wheel Bearing Lock Nut Wrench (Perkakas Rem)Rp3.499.900
TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.Rp179.900
STANLEY Combination Wrench with Holder Set (Kunci Ring Pas)Rp189.900
Daytona Scissors Holder (Peralatan Perawatan Motor)Rp699.900
KO-KEN Lock Nut SocketRp389.900
GEDORE Hook Pin Spanner Wrench (Kunci Pas Kait)Rp549.900
GEDORE Hook Spanner Wrench (Kunci Pas Kait)Rp409.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)