GEARWRENCH Wheel Service Tool

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC25172002
ApplicationRemoval and Installation of Axle Locknuts with Different Pin Configurations
For use withBreaker Bar; Ratchet; Torque Wrench
Includes1/2 in Drive 4-Lug 4WD Spindle Nut Socket 1/2 to 3/4 Ton Dana 44, 1/2 in Drive 6-Lug 4WD Spindle Nut Socket 3/4 to 1 Ton Dana 44, 4-Lug 4WD Spindle Nut Socket, 4-Lug Socket with Extension, 4WD Spindle Puller, Blow Mold Case, Toyota Lock Nut Tool
Manufacturer Part Number41660D
MaterialChrome Vanadium
Number of Pieces6
Number of Sockets Included3
Tool TypeSpindle Nut Set
Vehicle MakeFord; GMC; Jeep; Toyota
Vehicle Make/Model/YearTacoma; T100; 4Runner; Ranger; Bronco II; Explorer; F-series; Bronco; Blazer/Jimmy; 1/2-Ton Trucks; Dodge 1/2-Ton Trucks; 4WD 3/4- and 1-Ton Trucks; F-250 and F-350 Truck; Ford Super Duty trucks 1959 to 1993
Vehicle Model1/2-Ton Trucks; 4Runner; 4WD 3/4- and 1-Ton Trucks; Blazer/Jimmy; Bronco; Bronco II; Dodge 1/2-Ton Trucks; Explorer; F-250 and F-350 Truck; F-series; Ford Super Duty trucks; Ranger; T100; Tacoma
Vehicle Model Year1959 to 1993

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spindle (or axle) nuts attach the bearings and rotor hub onto vehicle wheels. These nuts are sold in sets with two nuts and one lock ring needed to complete one hub install on a vehicle.
Feature
Service Kit Tool Type Spindle Nut Set Application Removal and Installation of Axle Locknuts with Different Pin Configurations Vehicle Make/Model/Year Tacoma T100 4Runner Ranger Bronco II Explorer F-series Bronco Blazer/Jimmy 1/2-Ton Trucks Dodge 1/2-Ton Trucks 4WD 3/4- and 1-Ton Trucks F-250 and F-350 Truck Ford Super Duty trucks 1959 to 1993 Number of Pieces 6 Material Chrome Vanadium

Ulasan Produk

Tidak ada ulasan