Beli lock and lock rectangular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASTER LOCK Bluetooth Padlock
    Mulai

    Rp4.499.900

    MASTER LOCK Bluetooth Padlock
    Deskripsi:
    Zinc die-cast lock body padlocks resist corrosion, so they can be used for both indoor and outdoor applications. These locks are controlled with an app that uses Bluetooth technology to restrict access to property.
    atribut:
    • UNSPSC: 46171501
    • Includes Batteries: Yes
    • Lock Body Color: Black
    • Lock Body Shape: Rectangular
    • Number of Locks in Pack: 1
    • Shackle Material: Boron Alloy
    • Shackle Shape: Rounded
  2. American Lock Lockout Padlock
    Mulai

    Rp409.900

    American Lock Lockout Padlock
    atribut:
    • UNSPSC: 46171501
    • Body Width (inch): 1-1/2
    • Padlock Body Material: Aluminium
    • Shackle Diameter (inch): 1/4
  3. American Lock Coreless Keyed Long Shackle Padlock
    Mulai

    Rp1.099.900

    American Lock Coreless Keyed Long Shackle Padlock
    Deskripsi:
    Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have a long shackle that is greater than 1.5" in vertical shackle clearance and are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.
    atribut:
    • UNSPSC: 46171501
    • Body Height (inch): 2-19/64
    • Body Thickness (inch): 7/8
    • Body Width (inch): 2
    • Compatible Cylinder Brand: Schlage
    • Horizontal Shackle Clearance (inch): 3/4
    • Includes Chain: No
    • Includes Dust Cover: No
    • Includes ID Tag: No
    • Includes Lock Cover: No
    • Interchangeable Core: Yes
    • Interchangeable Core Type: LFIC
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Coreless
    • Keyway Type: Schlage Everest and Primus
    • Lock Body Color: Gold
    • Lock Body Finish: No Finish
    • Lock Body Material: Brass
    • Lock Body Shape: Rectangular
    • Number of Locks in Pack: 1
    • Number of Pins: 6 Pin
    • Rekeyable: Yes
    • Security Level: High Security
    • Series: A3900
    • Shackle Diameter (inch): 3/8
    • Shackle Finish: Chrome-Plated
    • Shackle Material: Boron
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Vertical Shackle Clearance (inch): 3
    • Weather Resistant: Yes
  4. MASTER LOCK Gembok Kombinasi
    Mulai

    Rp269.900

    MASTER LOCK Gembok Kombinasi
    atribut:
    • UNSPSC: 46171501
    • Number of Locks in Pack: 1
    • TSA Approved: No
  5. LocknLock Kotak Makan Rectangular Panjang
    18%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.000

  6. LocknLock Kotak Makan Rectangular Pendek
    Mulai

    Rp53.900

    LocknLock Kotak Makan Rectangular Pendek
    atribut:
    • Size: 470ml
    • Dimension: 13.5x10.2x6.8cm
  7. DAYTON Duct Access Door
    Mulai

    Rp559.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Material: Steel
    • Mounting Style: Tab In
    • Standards: NFPA 80
  8. KETCHAM Bathroom Mirrors
    Mulai

    Rp1.099.900

    KETCHAM Bathroom Mirrors
    Deskripsi:
    Standard mirrors mount to walls in bathroom areas. They adjust to offer a clear reflective surface for grooming and other personal-care tasks.
    atribut:
    • Shape: Rectangular
  9. DUCTMATE Duct Access Door
    Mulai

    Rp919.900

    DUCTMATE Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • Finish: Galvanized
    • Material: Steel
  10. DAYTON Duct Access Door
    Mulai

    Rp579.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • UNSPSC: 40101505
    • Door Height (inch): 6
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Door Width (inch): 6
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Latch Type: Single Cam
    • Material: Steel
    • Material Thickness (ga): 24
    • Maximum Pressure Rating (in WC): 4
    • Mounting Style: Tab In
    • Observation Port Height (inch): 6
    • Observation Port Width (inch): 6
    • Rough Opening Height (inch): 5 1/2
    • Rough Opening Width (inch): 5 1/2
    • Standards: NFPA 80
  11. DAYTON Duct Access Door
    Mulai

    Rp779.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • UNSPSC: 40101505
    • Door Height (inch): 10
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Door Width (inch): 10
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Latch Type: Single Cam
    • Material: Steel
    • Material Thickness (ga): 24
    • Maximum Pressure Rating (in WC): 4
    • Mounting Style: Tab In
    • Observation Port Height (inch): 10
    • Observation Port Width (inch): 10
    • Rough Opening Height (inch): 10 1/2
    • Rough Opening Width (inch): 10 1/2
    • Standards: NFPA 80
  12. DAYTON Duct Access Door
    Mulai

    Rp839.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • UNSPSC: 40101505
    • Door Height (inch): 12
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Door Width (inch): 12
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Latch Type: Single Cam
    • Material: Steel
    • Material Thickness (ga): 24
    • Maximum Pressure Rating (in WC): 4
    • Mounting Style: Tab In
    • Observation Port Height (inch): 12
    • Observation Port Width (inch): 12
    • Rough Opening Height (inch): 12 1/4
    • Rough Opening Width (inch): 12 1/4
    • Standards: NFPA 80
  13. DAYTON Duct Access Door
    Mulai

    Rp739.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • UNSPSC: 40101832
    • Door Height (inch): 10
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Door Width (inch): 10
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Latch Type: Double Cam
    • Material: Steel
    • Material Thickness (ga): 24
    • Maximum Pressure Rating (in WC): 4.5
    • Mounting Style: Tab In
    • Observation Port Height (inch): 10
    • Observation Port Width (inch): 10
    • Rough Opening Height (inch): 9 1/4
    • Rough Opening Width (inch): 9 1/4
    • Series: CAD-10
    • Standards: NFPA 80
  14. DAYTON Duct Access Door
    Mulai

    Rp949.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • UNSPSC: 40101832
    • Door Height (inch): 14
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Door Width (inch): 14
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Latch Type: Double Cam
    • Material: Steel
    • Material Thickness (ga): 22
    • Maximum Pressure Rating (in WC): 4.5
    • Mounting Style: Tab In
    • Observation Port Height (inch): 14
    • Observation Port Width (inch): 14
    • Rough Opening Height (inch): 13 1/4
    • Rough Opening Width (inch): 13 1/4
    • Series: CAD-10
    • Standards: NFPA 80
  15. DAYTON Duct Access Door
    Mulai

    Rp799.900

    DAYTON Duct Access Door
    Deskripsi:
    Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
    atribut:
    • UNSPSC: 40101832
    • Door Height (inch): 12
    • Door Shape: Square
    • Door Thickness (inch): 1 3/4
    • Door Width (inch): 12
    • Finish: Galvanized
    • For Duct Shape: Rectangular
    • Insulation Material: Fiberglass
    • Latch Type: Double Cam
    • Material: Steel
    • Material Thickness (ga): 24
    • Maximum Pressure Rating (in WC): 4.5
    • Mounting Style: Tab In
    • Observation Port Height (inch): 12
    • Observation Port Width (inch): 12
    • Rough Opening Height (inch): 11 1/4
    • Rough Opening Width (inch): 11 1/4
    • Series: CAD-10
    • Standards: NFPA 80
  16. GAE Current Transformer Rectangular Type (CT)
    Mulai

    Rp2.099.900

    GAE Current Transformer Rectangular Type (CT)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system.
    atribut:
    • Case Color: Black
    • Class: CL 1.0
    • Case Material: PC V0
    • Class of Insulation: E
    • FS Size: 10
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
Daftar Harga lock and lock rectangular Terbaru January 2026
MASTER LOCK Bluetooth PadlockRp4.499.900
American Lock Lockout PadlockRp409.900
American Lock Coreless Keyed Long Shackle PadlockRp1.099.900
DORMAKABA Mortise LockRp159.900
MASTER LOCK Gembok KombinasiRp269.900
kiip Thinwall RectangularRp41.900
LocknLock Kotak Makan Rectangular PanjangRp58.000
LocknLock Kotak Makan Rectangular PendekRp53.900
DAYTON Duct Access DoorRp559.900
LocknLock Kotak Makan Rectangular Pendek dengan SekatRp90.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)