DUCTMATE Duct Access Door

Sebelum PPN:
Rp1.099.900 - Rp8.399.900
Spesifikasi
FinishGalvanized
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
Feature
Duct Access Door Door Height 22 in Door Shape Square Door Thickness 2 1/8 in Door Width 22 in Fire Rating Not Rated For Nominal Duct Diameter Not Applicable Hinge Style Tab-In Insulation Material Fiberglass Latch Type Double Cam Material Thickness 24 ga Maximum Temperature Rating 175 Degrees F Mounting Stud Length 2 in Number of Mounting Stud Not Applicable Observation Port Height Not Applicable Observation Port Material Steel Observation Port Width Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait