Beli linier shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Linear Shaft (As Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  2. THK Slide Pack FBW 2560 XR Type 2 Sliders
    70%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp589.900

    THK Slide Pack FBW 2560 XR Type 2 Sliders
    Deskripsi:
    It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.
    atribut:
    • Material (stopper): SUS430+NBR
    • Set Contents: 1 slide rail, 2 sliders
    • Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
    • Ball Material: SUS440C
    • Body Material: (Slide rail, mounting plate) SUS304
    • Case Material: (Ball Case) SPCE
    • Dimension B: 3mm
    • Dimension G: 40mm
    • Dimension L0: 960mm
    • Dimension N1: 11mm
    • Stroke: 888mm
  3. SAMICK Shaft Diameter SF16 type
    Mulai

    Rp149.900

    SAMICK Shaft Diameter SF16 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 16
  4. Thomson Linear Motion Shaft
    Mulai

    Rp439.900

    Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
  5. SAMICK Shaft Diameter SF20 type
    Mulai

    Rp199.900

    SAMICK Shaft Diameter SF20 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 20
  6. SAMICK Shaft Diameter SF25 type
    Mulai

    Rp249.900

    SAMICK Shaft Diameter SF25 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 25
  7. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
    atribut:
    • Material (Outer Pipe): SUJ2 (high carbon chromium steel)
    • Material (Retainer): resin
  8. MZ Round Bar/Steel Bar
    Mulai

    Rp209.900

    MZ Round Bar/Steel Bar
    atribut:
    • Material: CarbonSteel 1008
    • Tensile Strength (N/mm²): 400 - 510
    • Length (mm): 3000
  9. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    74%
    Mulai

    Rp72.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  10. SAMICK Shaft Diameter SF30 type
    Mulai

    Rp319.900

    SAMICK Shaft Diameter SF30 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 30
  11. SHO-BOND Strab, Clamp C Type For Water And Hot Water
    Mulai

    Rp1.699.900

    SHO-BOND Strab, Clamp C Type For Water And Hot Water
    atribut:
    • Hex Hole Diameter (mm): 6
    • Applicable Piping: Carbon steel pipe for piping / VLP / PLP / stainless steel pipe / PE pipe of steel pipe size
    • Applicable Fluid: Water, hot water, air, chemicals
    • Material: Casing: stainless steel (SUS304), bolt: chromoly steel, rubber: EPDM
    • Fluid Temperature (°C): -30 to 100
    • Nominal of Screw: M8
    • Plate Thickness t (mm): 1
    • Type: Mechanical coupling
    • Working Pressure (MPa): Liquids such as water and hot water / 1.0 Gases such as air / 0.7
  12. SAMICK Shaft Diameter SF6 type
    Mulai

    Rp50.900

    SAMICK Shaft Diameter SF6 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 6
  13. Senator Roller Cabinet
    Mulai

    Rp4.999.900

    Senator Roller Cabinet
    atribut:
    • Product Dimensions in mm: Depth 459mm Height 724mm Width 678mm
    • Color: Red
    • Product Range: Workshop Range
    • Security: Fully Lockable
    • Drawer Dimensions: 568 x 398 x 60mm
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles
    • Replacement Spares To Suit This Product: (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4 x 1-1/4inch 2.5mm Drawer Liner 5.0mm Top Eva Mat 90 Deg Lock & Key Key Blank
    • Design: Anti-Rust Resistant Double Wall Construction Side Panels Powder Coated Pressed Steel Back Stengthener Solvent Resistant Steel 0.8mm Thick Body Panels Supplied With 5mm Non Slip EVA Top Mat
    • Product Type: Roller Cabinet
    • Drawers: Drawers Come With Universal Liners Firm Return Secures Drawers in Place Full-Length Drawer Handles Smooth Ball Bearing Drawer Sliders
  14. monotaro Three-Stage Slide Rail
    Mulai

    Rp119.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  15. JOTUN Hardtop Xp (Cat Topcoat)
    BARU
    Mulai

    Rp829.900

    JOTUN Hardtop Xp (Cat Topcoat)
    Deskripsi:
    Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.Product Categories:TopcoatsBuilding - exteriorBuilding - interiorIndustrial topcoatsExterior steel protection coatings - buildingsInterior steel protection coatings - buildings
    atribut:
    • Solid By Volume (%): 63 ± 2
    • Flash Point (°C): 30
    • Density (kg/L): 1.4
  16. SAMICK Aluminum Case Unit
    Mulai

    Rp159.900

    SAMICK Aluminum Case Unit
    Deskripsi:
    Note1) Dynamic load rating is based of the nominal life 50km.           In case of 100km, C on the table need to be divided by 1.26          Ex) LM12's 50km basis dynamic load rating C=410N                LM12's 100km basis dynamic load rating C100=410 / 1.26=325.40NNote2) Based on the weight of resin retainer
Daftar Harga linier shaft Terbaru March 2026
monotaro Linear Shaft (As Bulat)Rp109.900
THK Slide Pack FBW 2560 XR Type 2 SlidersRp589.900
SAMICK Shaft Diameter SF16 typeRp149.900
SAMICK Shaft SupportRp66.900
Thomson Linear Motion ShaftRp439.900
SAMICK Shaft Diameter SF20 typeRp199.900
SAMICK Shaft Diameter SF25 typeRp249.900
SAMICK Linear BearingRp61.900
INDOMAKERS Linear Rail Shaft Support UnitRp19.900
THK Linear BushRp97.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)