Beli linier bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THK Linear BushingDeskripsi:Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.atribut:
- Material (outer cylinder): SUJ 2 (high carbon chromium steel)
- Material (Seal): RubberSeal
- Material (Retainer): resin
- Ball Material: SUJ 2 (high carbon chromium steel)
- Maximum Temperature: 80°C
- THK Linear BushDeskripsi:A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.atribut:
- Material (Outer Pipe): SUJ2 (high carbon chromium steel)
- Material (Retainer): resin
- THK Linear BushingDeskripsi:Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease.atribut:
- Material (Retainer): Resin
- Material (Outer Pipe): SUJ2 (high carbon chromium steel)
- Maximum Operating Temperature (°C): 80
- THK Linear Bushing LM 35 Seriesatribut:
- Ball Rows: 6
- Inscribed Bore Diameter (dr) (mm): 35
- Outer Diameter d (mm): 52
- THK Linear Bushing LM 16 Seriesatribut:
- Ball Rows: 4
- Inscribed Bore Diameter (dr) (mm): 16
- Outer Diameter d (mm): 28
- THK Linear Bushing LM 13 Seriesatribut:
- Ball Rows: 4
- Inscribed Bore Diameter (dr) (mm): 13
- Outer Diameter d (mm): 23
- THK Linear BushDeskripsi:Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation. This is a type with four flat flanges, which requires a lower core height than the round flange type, enabling a compact design. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and suppress grease leakage. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.atribut:
- Type: Sealed on both ends of the outer cylinder
- Material (Retainer): Resin
- Material (Outer Pipe): SUJ2 (high carbon chromium steel)
- Maximum Operating Temperature (°C): 80
- Material (Seal): Rubber
- THK Linear Bushing LM 20 Seriesatribut:
- Ball Rows: 5
- Inscribed Bore Diameter (dr) (mm): 20
- Outer Diameter d (mm): 32
- THK Linear Bushing LM 12 Seriesatribut:
- Ball Rows: 4
- Inscribed Bore Diameter (dr) (mm): 12
- Outer Diameter d (mm): 21
- monotaro.id Sekrup GypsumDeskripsi:DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)atribut:
- Finishing: Black Zinc Plated Hitam
- Material: Carbon Steel
Daftar Harga linier bushing Terbaru March 2026
| THK Linear Bushing | Rp129.900 |
| SAMICK Linear Bearing | Rp61.900 |
| ASB Linear Bushing Bearing | Rp15.900 |
| THK Linear Bushing | Rp309.900 |
| SAMICK Linear Bushing Bearing | Rp98.900 |
| SAMICK Linear Bushing Bearing (Linear Bearing) | Rp61.900 |
| THK Linear Bush | Rp96.900 |
| THK Block HSR Series | Rp999.900 |
| Kawada Linier Ball Bushing | Rp47.900 |
| THK Linear Bushing | Rp289.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P102172896-1.jpg)











/NTN%20Inner%20Ring%20MI%20Type/dnP102399491-3.jpg)